https://www.bdiexpress.com/medias/INDTIMBRGXXX-BSBU-RND-300x300.jpg?context=bWFzdGVyfHJvb3R8MjYxOTB8aW1hZ2UvanBlZ3xhR0V6TDJnMFl5OHhNREl6TnpZNE5qa3dOamt4TUM5SlRrUlVTVTFDVWtkWVdGaGZRbE5DVlY5U1RrUmZNekF3ZURNd01DNXFjR2N8OWJmNTY1NGUyMGMzN2I5MjJkMDEyMTBiNDkwYjkxMzM4YzQ0MDE5NWI0M2Q5ZTVmZTBjMDI3Y2Q1YjNlZTJjMA
TIMKEN
TIMKEN
BSBU30Q80H
TIMKEN TIMKEN
Description
BSBU30Q80H BALL SCREW SUPPORT BEARING
End Support Block, Ball Screw; Round Housing; 30MM Bore; 120MM Housing/Block Length; 52MM Overall Width; 120MM Overall Height; 9.2MM Mounting Hole Diameter; Ball Bearing; Quadruple Bearings; Steel
Part #
BSBU30Q80H
BDI #
1353998
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Linear-Motion-Products/Ball-And-Roller-Screws/Ball-Screw-Support-Bearings/BSBU30Q80H/p/1353998
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111500
Weight / Kilogram
3.402
EAN
0087796091740
Product Group - BDI
B04270
Product Name
End Support Block
Housing Style
Round
Rolling Element
Ball Bearing
Number of Bearings
Quadruple
Material
Steel
Inch - Metric
Metric
Other Features
Heavy Preload
Category - BDI
Linear Support Block Bearings
Harmonized Tariff Code
8483.40.80.00
Noun
End Support Block
Keyword String
Ball Screw Linear
Manufacturer URL
https://www.timken.com
Weight / LBS
7.48
Long Description
End Support Block, Ball Screw; Round Housing; 30MM Bore; 120MM Housing/Block Length; 52MM Overall Width; 120MM Overall Height; 9.2MM Mounting Hole Diameter; Ball Bearing; Quadruple Bearings; Steel
Mounting Hole Diameter
0.362 Inch | 9.2 Millimeter
Base to Center of Shaft
0 Inch | 0 Millimeter
Overall Height
4.724 Inch | 120 Millimeter
Bore
1.181 Inch | 30 Millimeter
Housing/Block Length
4.724 Inch | 120 Millimeter
Overall Width
2.047 Inch | 52 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh