https://www.bdiexpress.com/medias/INDTIMBRGXXX-BSBU-RND-300x300.jpg?context=bWFzdGVyfHJvb3R8MjYxOTB8aW1hZ2UvanBlZ3xhR0V6TDJnMFl5OHhNREl6TnpZNE5qa3dOamt4TUM5SlRrUlVTVTFDVWtkWVdGaGZRbE5DVlY5U1RrUmZNekF3ZURNd01DNXFjR2N8OWJmNTY1NGUyMGMzN2I5MjJkMDEyMTBiNDkwYjkxMzM4YzQ0MDE5NWI0M2Q5ZTVmZTBjMDI3Y2Q1YjNlZTJjMA
TIMKEN
TIMKEN
BSBU40Q90H
TIMKEN TIMKEN
Description
BSBU40Q90H BALL SCREW SUPPORT BEARING ; NON-RETURNABLE
End Support Block, Ball Screw; Round Housing; 40MM Bore; 130MM Housing/Block Length; 82MM Overall Width; 130MM Overall Height; 9.2MM Mounting Hole Diameter; Ball Bearing; Quadruple Bearings; Steel
Part #
BSBU40Q90H
BDI #
1354009
Details
6766.68
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Linear-Motion-Products/Ball-And-Roller-Screws/Ball-Screw-Support-Bearings/BSBU40Q90H/p/1354009
Your Price
$ 6,766.68 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111500
Weight / Kilogram
4.495
EAN
0087796051812
Product Group - BDI
B04270
Product Name
End Support Block
Housing Style
Round
Rolling Element
Ball Bearing
Number of Bearings
Quadruple
Material
Steel
Inch - Metric
Metric
Other Features
Heavy Preload
Category - BDI
Linear Support Block Bearings
Harmonized Tariff Code
8483.40.80.00
Noun
End Support Block
Keyword String
Ball Screw Linear
Manufacturer URL
https://www.timken.com
Weight / LBS
9.9
Long Description
End Support Block, Ball Screw; Round Housing; 40MM Bore; 130MM Housing/Block Length; 82MM Overall Width; 130MM Overall Height; 9.2MM Mounting Hole Diameter; Ball Bearing; Quadruple Bearings; Steel
Base to Center of Shaft
0 Inch | 0 Millimeter
Bore
1.575 Inch | 40 Millimeter
Overall Width
3.228 Inch | 82 Millimeter
Overall Height
5.118 Inch | 130 Millimeter
Mounting Hole Diameter
0.362 Inch | 9.2 Millimeter
Housing/Block Length
5.118 Inch | 130 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh