![BSPB50Q65H](/medias/INDTIMBRGXXX-BSPB-SQR-300x300.jpg?context=bWFzdGVyfHJvb3R8MjEyMTR8aW1hZ2UvanBlZ3xhRGczTDJnNVpTOHhNREl6TnpZNE56SXdNVGd5TWk5SlRrUlVTVTFDVWtkWVdGaGZRbE5RUWw5VFVWSmZNekF3ZURNd01DNXFjR2N8OTk1NGZhNTQ3MjA5N2RmYzM2Yjk0MWM3NGQ4YmVlMWQ0OTkxNTg5M2FlZmZhYWMyNWUzODQzNTczYzQ0YWU0YQ)
![BSPB50Q65H](/medias/INDTIMBRGXXX-BSPB-SQR-300x300.jpg?context=bWFzdGVyfHJvb3R8MjEyMTR8aW1hZ2UvanBlZ3xhRGczTDJnNVpTOHhNREl6TnpZNE56SXdNVGd5TWk5SlRrUlVTVTFDVWtkWVdGaGZRbE5RUWw5VFVWSmZNekF3ZURNd01DNXFjR2N8OTk1NGZhNTQ3MjA5N2RmYzM2Yjk0MWM3NGQ4YmVlMWQ0OTkxNTg5M2FlZmZhYWMyNWUzODQzNTczYzQ0YWU0YQ)
TIMKEN
TIMKEN
BSPB50Q65H
TIMKEN TIMKEN
Description
BSPB50Q65H BALL SCREW SUPPORT BEARING
End Support Block, Ball Screw; Square Housing; 50MM Bore; 95MM Housing/Block Length; 106MM Overall Width; 65MM Base to Center of Shaft; 130MM Overall Height; 30MM Mounting Hole Diameter; Ball Bearing; Quadruple Bearings; Steel
Part #
BSPB50Q65H
BDI #
1354040
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Linear-Motion-Products/Ball-And-Roller-Screws/Ball-Screw-Support-Bearings/BSPB50Q65H/p/1354040
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111500
Weight / Kilogram
15.068
EAN
0087796233218
Product Group - BDI
B04270
Product Name
End Support Block
Housing Style
Square
Rolling Element
Ball Bearing
Number of Bearings
Quadruple
Material
Steel
Inch - Metric
Metric
Other Features
Heavy Preload
Category - BDI
Linear Support Block Bearings
Harmonized Tariff Code
8483.40.80.00
Noun
End Support Block
Keyword String
Ball Screw Linear
Manufacturer URL
https://www.timken.com
Weight / LBS
20.02
Long Description
End Support Block, Ball Screw; Square Housing; 50MM Bore; 95MM Housing/Block Length; 106MM Overall Width; 65MM Base to Center of Shaft; 130MM Overall Height; 30MM Mounting Hole Diameter; Ball Bearing; Quadruple Bearings; Steel
Overall Height
5.118 Inch | 130 Millimeter
Bore
1.969 Inch | 50 Millimeter
Mounting Hole Diameter
0.709 Inch | 18 Millimeter
Housing/Block Length
7.48 Inch | 190 Millimeter
Overall Width
4.173 Inch | 106 Millimeter
Base to Center of Shaft
2.559 Inch | 65 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh