NSK
NSK
WBK20-01
NSK NSK
Description
WBK20-01 BALL SCREW SUPPORT UNIT ; 20MM BOREX95MM WX58MM H
End Support Block; Rectangular Housing; 20MM Bore; 95MM Housing/Block Length; 62MM Overall Width; 58MM Overall Height; 30MM Base to Center of Shaft; 11MM Mounting Hole Diam; Ball Bearing; Double Bearings; Steel
Part #
WBK20-01
BDI #
1196756
Details
1065.53
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Linear-Motion-Products/Ball-And-Roller-Screws/Ball-Screw-Support-Bearings/WBK20-01/p/1196756
Your Price
$ 1,065.53 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111500
Weight / Kilogram
1
EAN
0029176058851
Product Group - BDI
L00220
Product Name
End Support Block
Housing Style
Rectangular
Rolling Element
Ball Bearing
Number of Bearings
Double
Material
Steel
Inch - Metric
Metric
Other Features
Deep Groove | Fixed Support | Black Oxide Finish
Category - BDI
Support Block Bearings
Harmonized Tariff Code
8483.40.80.00
Noun
End Support Block
Keyword String
Ball Screw Linear
Weight / LBS
3.086
Long Description
End Support Block; Rectangular Housing; 20MM Bore; 95MM Housing/Block Length; 62MM Overall Width; 58MM Overall Height; 30MM Base to Center of Shaft; 11MM Mounting Hole Diam; Ball Bearing; Double Bearings; Steel
Housing/Block Length
3.74 Inch | 95 Millimeter
Mounting Hole Diameter
0.433 Inch | 11 Millimeter
Overall Width
2.441 Inch | 62 Millimeter
Base to Center of Shaft
1.181 Inch | 30 Millimeter
Overall Height
2.283 Inch | 58 Millimeter
Bore
0.787 Inch | 20 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh