https://www.bdiexpress.com/medias/INDNSKESBLK-RND-WBKDF-300x300.jpg?context=bWFzdGVyfHJvb3R8ODEyM3xpbWFnZS9qcGVnfGFEYzRMMmcxT0M4eE1EYzJOamMxTURNeE9EWXlNaTlKVGtST1UwdEZVMEpNUzE5U1RrUmZWMEpMUkVaZk16QXdlRE13TUM1cWNHY3wzNzIzZGY5MDU1NTYzY2FjZjBjYTRjMmJhMzU0ZDc4YjhhYmZhMjcxYmYyYjBjMjk0NjAxZWUzY2VmZGVmMGZm
NSK
NSK
WBK35DFF-31
NSK NSK
Description
WBK35DFF-31 BALL SCREW SUPPORT UNIT
End Support Block; Round Housing; 35MM Bore; 106MM Housing/Block Length; 96MM Overall Width; 142MM Overall Height; 11MM Mounting Hole Diam; Ball Bearing; Quadruple Bearings; Steel
Part #
WBK35DFF-31
BDI #
1196777
Details
4406.55
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Linear-Motion-Products/Ball-And-Roller-Screws/Ball-Screw-Support-Bearings/WBK35DFF-31/p/1196777
Your Price
$ 4,406.55 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111500
Weight / Kilogram
4.9
EAN
0029176397028
Product Group - BDI
L00112
Product Name
End Support Block
Housing Style
Round
Rolling Element
Ball Bearing
Number of Bearings
Quadruple
Material
Steel
Inch - Metric
Metric
Other Features
Thrust Angular Contact | Flanged Housing | Face to Face Arrangement | Fixed Support | Black Oxide Finish
Category - BDI
Support Block Bearings
Harmonized Tariff Code
8483.40.80.00
Noun
End Support Block
Keyword String
Ball Screw Linear
Weight / LBS
11.023
Long Description
End Support Block; Round Housing; 35MM Bore; 106MM Housing/Block Length; 96MM Overall Width; 142MM Overall Height; 11MM Mounting Hole Diam; Ball Bearing; Quadruple Bearings; Steel
Overall Width
3.78 Inch | 96 Millimeter
Mounting Hole Diameter
0.433 Inch | 11 Millimeter
Overall Height
5.591 Inch | 142 Millimeter
Housing/Block Length
4.173 Inch | 106 Millimeter
Bore
1.378 Inch | 35 Millimeter
Base to Center of Shaft
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh