https://www.bdiexpress.com/medias/INDUSTSPKTXX-RC-B-1-KW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk4NjR8aW1hZ2UvanBlZ3xhRE5tTDJnd05DOHhNRE16TlRnMk9ETXlNVGd5TWk5SlRrUlZVMVJUVUV0VVdGaGZVa05mUWw4eFgwdFhYMU5VVEY4ek1EQjRNekF3TG1wd1p3fDFmY2QxZmUyZmZkNzE5NjY2MjU3NTdkMDkyNWUzMjZmM2ZkODBkN2MyMzNhNDkwNjhiYTk5OTcwNThlY2NjMjE
TSUBAKI
TSUBAKI
C2030VRP-R3L
TSUBAKI TSUBAKI
Description
C2030VRP-R3L CHAIN GUIDE RAIL ; MTO
Guide Rail; 1.38" Width; 2.36" Height; 9.84' Standard Length; Aluminum
Part #
C2030VRP-R3L
BDI #
22374961
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Linear-Motion-Products/C2030VRP-R3L/p/22374961
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101707
Weight / Kilogram
4.98
EAN
0097039467300
Product Group - BDI
M02122
Harmonized Tariff Code
8466.93.00.00
Noun
Rail
Keyword String
Guide
Product Specification
1.38" Width; 2.36" Height; 9.84' Standard Length; Aluminum
Long Description
Guide Rail; 1.38" Width; 2.36" Height; 9.84' Standard Length; Aluminum