https://www.bdiexpress.com/medias/INDTHOPRCXXX-LB-FNYBUFB16-300x300.jpg?context=bWFzdGVyfHJvb3R8MjI0MjF8aW1hZ2UvanBlZ3xhREJoTDJnNE1pOHhNRFEzT1RBMk9UUTJNalUxT0M5SlRrUlVTRTlRVWtOWVdGaGZURUpmUms1WlFsVkdRakUyWHpNd01IZ3pNREF1YW5Cbnw1YWUwZjU5MTYyNTFlYjNmZDY3OTgxYzJkYTFjYzgwZGFkOGM1MjdjZGRmZTczZmE5NWY5OGI4Y2UwZDMzOTA2
THOMSON
THOMSON
FNYBUFB20A
THOMSON THOMSON
Description
FNYBUFB20A FLANGED PILLOW BLOCK BEARING ; 1.25" BORE FLUORONYLINER SELF-ALIGNING
1-1/4" Bore; 3.89" Nominal Bolt Circle Diam; 4 Bolt Square Flange; Aluminum Housing; Plain; 2-5/8" Length Thru Bore; 2-3/4" Bolt Spacing; 3.63" Housing Length; 0.35" Mounting Hole Diam; Relubricatable; FNYBU-20-A; 2 Seals; Self Aligning; End Mount
Part #
FNYBUFB20A
BDI #
853765
Details
353.15
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Linear-Motion-Products/Linear-Bearings/Flange-Blocks/FNYBUFB20A/p/853765
Your Price
$ 353.15 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
1.09
EAN
0662486201168
Product Group - BDI
L00220
Housing Style
4 Bolt Square Flange
Linear Bushing Type
Plain
Enclosure
2 Seals
Adjustable/Non-Adjustable
Non-Adjustable
Housing Configuration
End Mount
Housing Material
Aluminum
Relubricatable
Yes
Linear Bushing Part Number
FNYBU-20-A
Self Aligning
Yes
Inch - Metric
Inch
Other Features
Fluoronyliner Bushing | Crowned OD
Category - BDI
Flange Block Bearings
Harmonized Tariff Code
8483.20.80.00
Noun
Bearing
Keyword 3
Flanged
Keyword String
Plain Linear Flanged
Manufacturer URL
https://www.thomsonlinear.com
Manufacturer Item Number
FNYBUFB20A
Weight / LBS
2.5
Long Description
1-1/4" Bore; 3.89" Nominal Bolt Circle Diam; 4 Bolt Square Flange; Aluminum Housing; Plain; 2-5/8" Length Thru Bore; 2-3/4" Bolt Spacing; 3.63" Housing Length; 0.35" Mounting Hole Diam; Relubricatable; FNYBU-20-A; 2 Seals; Self Aligning; End Mount
Bore
1.25 Inch | 31.75 Millimeter
Mounting Hole Diameter
0.35 Inch | 8.89 Millimeter
Nominal Bolt Circle Diameter Round
3.89 Inch | 98.81 Millimeter
Length Thru Bore
2.625 Inch | 66.675 Millimeter
Bolt Spacing
2.75 Inch | 69.85 Millimeter
Housing Overall Length
3.63 Inch | 92.202 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh