https://www.bdiexpress.com/medias/INDTHOPRCXXX-LB-FNYBUFB16-300x300.jpg?context=bWFzdGVyfHJvb3R8MjI0MjF8aW1hZ2UvanBlZ3xhREJoTDJnNE1pOHhNRFEzT1RBMk9UUTJNalUxT0M5SlRrUlVTRTlRVWtOWVdGaGZURUpmUms1WlFsVkdRakUyWHpNd01IZ3pNREF1YW5Cbnw1YWUwZjU5MTYyNTFlYjNmZDY3OTgxYzJkYTFjYzgwZGFkOGM1MjdjZGRmZTczZmE5NWY5OGI4Y2UwZDMzOTA2
THOMSON
THOMSON
FNYBUFB24
THOMSON THOMSON
Description
FNYBUFB24 FLANGED PILLOW BLOCK BEARING ; 1.5" BORE FLUORONYLINER SELF-ALIGNING
1-1/2" Bore; 4.43" Nominal Bolt Circle Diam; 4 Bolt Square Flange; Aluminum Housing; Plain; 3" Length Thru Bore; 3.13" Bolt Spacing; 4" Housing Length; 0.41" Mounting Hole Diam; Relubricatable; FNYBU-24; 2 Seals; No Self Aligning; End Mount
Part #
FNYBUFB24
BDI #
853772
Details
441.62
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Linear-Motion-Products/Linear-Bearings/Flange-Blocks/FNYBUFB24/p/853772
Your Price
$ 441.62 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
1.59
EAN
0662486201236
Product Group - BDI
L00220
Housing Style
4 Bolt Square Flange
Linear Bushing Type
Plain
Enclosure
2 Seals
Adjustable/Non-Adjustable
Non-Adjustable
Housing Configuration
End Mount
Housing Material
Aluminum
Relubricatable
Yes
Linear Bushing Part Number
FNYBU-24
Self Aligning
No
Inch - Metric
Inch
Other Features
Fluoronyliner Bushing | Precision ID
Category - BDI
Flange Block Bearings
Harmonized Tariff Code
8483.20.80.00
Noun
Bearing
Keyword 3
Flanged
Keyword String
Plain Linear Flanged
Manufacturer URL
https://www.thomsonlinear.com
Manufacturer Item Number
FNYBUFB24
Weight / LBS
3.8
Long Description
1-1/2" Bore; 4.43" Nominal Bolt Circle Diam; 4 Bolt Square Flange; Aluminum Housing; Plain; 3" Length Thru Bore; 3.13" Bolt Spacing; 4" Housing Length; 0.41" Mounting Hole Diam; Relubricatable; FNYBU-24; 2 Seals; No Self Aligning; End Mount
Housing Overall Length
4 Inch | 101.6 Millimeter
Bore
1.5 Inch | 38.1 Millimeter
Nominal Bolt Circle Diameter Round
4.43 Inch | 112.52 Millimeter
Length Thru Bore
3 Inch | 76.2 Millimeter
Bolt Spacing
3.13 Inch | 79.5 Millimeter
Mounting Hole Diameter
0.41 Inch | 10.414 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh