https://www.bdiexpress.com/medias/INDTHOLBXXXX-FNYBUTFB16-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA4MTR8aW1hZ2UvanBlZ3xhREV4TDJnNU9TOHhNRFEzT1RBM01EVTNOalkzTUM5SlRrUlVTRTlNUWxoWVdGaGZSazVaUWxWVVJrSXhObDh6TURCNE16QXdMbXB3Wnd8Yzc5ZWUxM2VmNmMzMzhlNGE2ZThiYjJhZDA5YjZlZTEzMDMxMGY0MTZkNWVkMTgzN2FiOTY0MDBlY2Y1NzQwZQ
THOMSON
THOMSON
FNYBUTFB08
THOMSON THOMSON
Description
FNYBUTFB08 TWIN FLANGED PILLOW BLOCK BRG ; 0.5" BORE FLUORONYLINER SELF-ALIGNING
1/2" Bore; 1.77" Nominal Bolt Circle Diam; 4 Bolt Square Flange; Aluminum Housing; Plain; 1-1/4" Length Thru Bore; 1-1/4" Bolt Spacing; 3.2" Housing Length; 1/4" Mounting Hole Diam; Relubricatable; FNYBU-08; 2 Seals; No Self Aligning; End Mount Twin
Part #
FNYBUTFB08
BDI #
854259
Details
344.17
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Linear-Motion-Products/Linear-Bearings/Flange-Blocks/FNYBUTFB08/p/854259
Your Price
$ 344.17 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
0.41
EAN
0662486202554
Product Group - BDI
L00220
Housing Style
4 Bolt Square Flange
Linear Bushing Type
Plain
Enclosure
2 Seals
Adjustable/Non-Adjustable
Non-Adjustable
Housing Configuration
End Mount Twin
Housing Material
Aluminum
Relubricatable
Yes
Linear Bushing Part Number
FNYBU-08
Self Aligning
No
Inch - Metric
Inch
Other Features
Fluoronyliner Bushing | Precision ID | 20TPI | Length Thru Bore 1.25 Inch on Both Side
Category - BDI
Flange Block Bearings
Harmonized Tariff Code
8483.20.80.00
Noun
Bearing
Keyword 3
Flanged
Keyword String
Plain Linear Flanged
Manufacturer URL
https://www.thomsonlinear.com
Manufacturer Item Number
FNYBUTFB08
Weight / LBS
0.4
Long Description
1/2" Bore; 1.77" Nominal Bolt Circle Diam; 4 Bolt Square Flange; Aluminum Housing; Plain; 1-1/4" Length Thru Bore; 1-1/4" Bolt Spacing; 3.2" Housing Length; 1/4" Mounting Hole Diam; Relubricatable; FNYBU-08; 2 Seals; No Self Aligning; End Mount Twin
Mounting Hole Diameter
0.25 Inch | 6.35 Millimeter
Housing Overall Length
3.2 Inch | 81.28 Millimeter
Length Thru Bore
1.25 Inch | 31.75 Millimeter
Bolt Spacing
1.25 Inch | 31.75 Millimeter
Bore
0.5 Inch | 12.7 Millimeter
Nominal Bolt Circle Diameter Round
1.77 Inch | 44.96 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh