https://www.bdiexpress.com/medias/INDTHOLBXXXX-FNYBUTFB16-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA4MTR8aW1hZ2UvanBlZ3xhREV4TDJnNU9TOHhNRFEzT1RBM01EVTNOalkzTUM5SlRrUlVTRTlNUWxoWVdGaGZSazVaUWxWVVJrSXhObDh6TURCNE16QXdMbXB3Wnd8Yzc5ZWUxM2VmNmMzMzhlNGE2ZThiYjJhZDA5YjZlZTEzMDMxMGY0MTZkNWVkMTgzN2FiOTY0MDBlY2Y1NzQwZQ
THOMSON
THOMSON
FNYBUTFB16A
THOMSON THOMSON
Description
FNYBUTFB16A TWIN FLGD PILLOW BLOCK BRG ; 1" BORE FLUORONYLINER SELF-ALIGNING
1" Bore; 3.01" Nominal Bolt Circle Diam; 4 Bolt Square Flange; Aluminum Housing; Plain; 2-1/4" Length Thru Bore; 2.13" Bolt Spacing; 5.33" Housing Length; 1/4" Mounting Hole Diam; Relubricatable; FNYBU-16-A; 2 Seals; Self Aligning; End Mount Twin
Part #
FNYBUTFB16A
BDI #
854275
Details
554.11
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Linear-Motion-Products/Linear-Bearings/Flange-Blocks/FNYBUTFB16A/p/854275
Your Price
$ 554.11 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
0.95
EAN
0662486202721
Product Group - BDI
L00220
Housing Style
4 Bolt Square Flange
Linear Bushing Type
Plain
Enclosure
2 Seals
Adjustable/Non-Adjustable
Non-Adjustable
Housing Configuration
End Mount Twin
Housing Material
Aluminum
Relubricatable
Yes
Linear Bushing Part Number
FNYBU-16-A
Self Aligning
Yes
Inch - Metric
Inch
Other Features
Fluoronyliner Bushing | Crowned OD | 18TPI | Length Thru Bore 2.25 Inch on Both Side
Category - BDI
Flange Block Bearings
Harmonized Tariff Code
8483.20.80.00
Noun
Bearing
Keyword 3
Flanged
Keyword String
Plain Linear Flanged
Manufacturer URL
https://www.thomsonlinear.com
Manufacturer Item Number
FNYBUTFB16A
Weight / LBS
2.4
Long Description
1" Bore; 3.01" Nominal Bolt Circle Diam; 4 Bolt Square Flange; Aluminum Housing; Plain; 2-1/4" Length Thru Bore; 2.13" Bolt Spacing; 5.33" Housing Length; 1/4" Mounting Hole Diam; Relubricatable; FNYBU-16-A; 2 Seals; Self Aligning; End Mount Twin
Nominal Bolt Circle Diameter Round
3.01 Inch | 76.45 Millimeter
Bolt Spacing
2.13 Inch | 54.1 Millimeter
Housing Overall Length
5.33 Inch | 135.382 Millimeter
Mounting Hole Diameter
0.25 Inch | 6.35 Millimeter
Bore
1 Inch | 25.4 Millimeter
Length Thru Bore
2.25 Inch | 57.15 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh