IKO
IKO
LSAGF30C1T1HS2
IKO IKO
Description
LSAGF30C1T1HS2 LINEAR BALL SPLINE
Flange Linear Ball Bearing; 27.2MM Bore; 54MM Nominal Bolt Circle Diameter; 4 Bolt Square Flange; Steel Housing; Ball; 43MM Length Thru Bore; 38.183MM Bolt Spacing; 70MM Housing Length; 6.6MM Mounting Hole Diameter; No Relubricatable; Not Self Aligning; End Mount
Part #
LSAGF30C1T1HS2
BDI #
25881882
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Linear-Motion-Products/Linear-Bearings/Flange-Blocks/LSAGF30C1T1HS2/p/25881882
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171506
Weight / Kilogram
0
Product Group - BDI
L00220
Housing Style
4 Bolt Square Flange
Linear Bushing Type
Ball
Enclosure
None
Adjustable/Non-Adjustable
Non-Adjustable
Housing Configuration
End Mount
Housing Material
Steel
Relubricatable
No
Self Aligning
No
Inch - Metric
Metric
Other Features
C-Lube Linear Ball
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword 3
Flanged
Keyword String
Ball Linear Flanged
Manufacturer URL
https://www.ikont.com
Weight / LBS
1.0472
Long Description
Flange Linear Ball Bearing; 27.2MM Bore; 54MM Nominal Bolt Circle Diameter; 4 Bolt Square Flange; Steel Housing; Ball; 43MM Length Thru Bore; 38.183MM Bolt Spacing; 70MM Housing Length; 6.6MM Mounting Hole Diameter; No Relubricatable; Not Self Aligning; End Mount
Housing Overall Length
2.756 Inch | 70 Millimeter
Nominal Bolt Circle Diameter Round
2.126 Inch | 54 Millimeter
Bore
1.071 Inch | 27.2 Millimeter
Length Thru Bore
1.693 Inch | 43 Millimeter
Bolt Spacing
1.503 Inch | 38.183 Millimeter
Mounting Hole Diameter
0.26 Inch | 6.6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh