EWELLIX
EWELLIX
LVCR 16D-2LS
EWELLIX EWELLIX
Description
LVCR 16D-2LS FLANGED LINEAR BALL BRG ; 16MM 800N CLOSED HSG
Flanged Bearing; Closed Housing; Standard Series ISO 3; 16MM Shaft Diameter; Without Seal; Single; 50MM Length; 22MM Width; 36MM Height; N Danger Class
Part #
LVCR 16D-2LS
BDI #
25126557
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Linear-Motion-Products/Linear-Bearings/Flange-Blocks/LVCR-16D-2LS/p/25126557
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
0.166
EAN
7333314231086
Product Group - BDI
L00220
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.ewellix.com
Manufacturer Item Number
2298690
Manufacturer Internal Number
M/2298690
Weight / LBS
0.36597
Product Detail
Flanged Bearing
Product Specification
Closed Housing; Standard Series ISO 3; 16MM Shaft Diameter; Without Seal; Single; 50MM Length; 22MM Width; 36MM Height; N Danger Class
Long Description
Flanged Bearing; Closed Housing; Standard Series ISO 3; 16MM Shaft Diameter; Without Seal; Single; 50MM Length; 22MM Width; 36MM Height; N Danger Class