https://www.bdiexpress.com/medias/INDTHOPRCXXX-LB-SFB16-300x300.jpg?context=bWFzdGVyfHJvb3R8MjMzNTB8aW1hZ2UvanBlZ3xhRE01TDJnME55OHhNRFEzT1RBM09USTVNamsxT0M5SlRrUlVTRTlRVWtOWVdGaGZURUpmVTBaQ01UWmZNekF3ZURNd01DNXFjR2N8ZGRkNDE4MzgwY2I3MTkwMGE2ZWM0NWUxYjJhNTI5OTI4NmViNzQzYTZkZjFjMGViZmUyNmYyNGUxOTE5MjdmMg
THOMSON
THOMSON
SS6UFB8
THOMSON THOMSON
Description
SS6UFB8 FLANGED PILLOW BLOCK BEARING ; 1/2" BORE 4 BOLT SQUARE FLANGE
1/2" Bore; 1.77" Nominal Bolt Circle Diam; 4 Bolt Square Flange; Aluminum Housing; Ball; 1-1/4" Length Thru Bore; 1-1/4" Bolt Spacing; 1.69" Housing Length; 0.19" Mounting Hole Diam; Relubricatable; SS6U-8-WW; 2 Seals; Self Aligning; End Mount
Part #
SS6UFB8
BDI #
854065
Details
277.72
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Linear-Motion-Products/Linear-Bearings/Flange-Blocks/SS6UFB8/p/854065
Your Price
$ 277.72 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
0.027
EAN
0662486293835
Product Group - BDI
L00220
Housing Style
4 Bolt Square Flange
Linear Bushing Type
Ball
Enclosure
2 Seals
Adjustable/Non-Adjustable
Non-Adjustable
Housing Configuration
End Mount
Housing Material
Aluminum
Relubricatable
Yes
Linear Bushing Part Number
SS6U-8-WW
Self Aligning
Yes
Inch - Metric
Inch
Category - BDI
Flange Block Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword 3
Flanged
Keyword String
Ball Linear Flanged
Manufacturer URL
https://www.thomsonlinear.com
Manufacturer Item Number
SS6UFB8
Weight / LBS
0.23
Long Description
1/2" Bore; 1.77" Nominal Bolt Circle Diam; 4 Bolt Square Flange; Aluminum Housing; Ball; 1-1/4" Length Thru Bore; 1-1/4" Bolt Spacing; 1.69" Housing Length; 0.19" Mounting Hole Diam; Relubricatable; SS6U-8-WW; 2 Seals; Self Aligning; End Mount
Bolt Spacing
1.25 Inch | 31.75 Millimeter
Housing Overall Length
1.69 Inch | 42.926 Millimeter
Bore
0.5 Inch | 12.7 Millimeter
Mounting Hole Diameter
0.19 Inch | 4.826 Millimeter
Length Thru Bore
1.25 Inch | 31.75 Millimeter
Nominal Bolt Circle Diameter Round
1.77 Inch | 44.96 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh