https://www.bdiexpress.com/medias/INDTHOPRCXXX-LB-SFB16-300x300.jpg?context=bWFzdGVyfHJvb3R8MjMzNTB8aW1hZ2UvanBlZ3xhRE01TDJnME55OHhNRFEzT1RBM09USTVNamsxT0M5SlRrUlVTRTlRVWtOWVdGaGZURUpmVTBaQ01UWmZNekF3ZURNd01DNXFjR2N8ZGRkNDE4MzgwY2I3MTkwMGE2ZWM0NWUxYjJhNTI5OTI4NmViNzQzYTZkZjFjMGViZmUyNmYyNGUxOTE5MjdmMg
THOMSON
THOMSON
SSUFB16
THOMSON THOMSON
Description
SSUFB16 FLANGED PILLOW BLOCK BEARING ; 1" BORE 4 BOLT SQUARE FLANGE
Linear Ball Bearing; 1" Bore; 3.01" Nominal Bolt Circle Diam; 4 Bolt Square Flange; Aluminum Housing; Ball; 2-1/4" Length Thru Bore; 2.13" Bolt Spacing; 2.81" Housing Length; 0.28" Mounting Hole Diam; Relubricatable; SSU-16-WW; 2 Seals; Self Aligning; End Mount
Part #
SSUFB16
BDI #
854126
Details
447.7
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Linear-Motion-Products/Linear-Bearings/Flange-Blocks/SSUFB16/p/854126
Your Price
$ 447.70 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
0.1
EAN
0662486110187
Product Group - BDI
L00220
Housing Style
4 Bolt Square Flange
Linear Bushing Type
Ball
Enclosure
2 Seals
Adjustable/Non-Adjustable
Non-Adjustable
Housing Configuration
End Mount
Housing Material
Aluminum
Relubricatable
Yes
Linear Bushing Part Number
SSU-16-WW
Self Aligning
Yes
Inch - Metric
Inch
Other Features
Heavy Duty
Category - BDI
Flange Block Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword 3
Flanged
Keyword String
Ball Linear Flanged
Manufacturer URL
https://www.thomsonlinear.com
Manufacturer Item Number
SSUFB16
Weight / LBS
1.04
Long Description
Linear Ball Bearing; 1" Bore; 3.01" Nominal Bolt Circle Diam; 4 Bolt Square Flange; Aluminum Housing; Ball; 2-1/4" Length Thru Bore; 2.13" Bolt Spacing; 2.81" Housing Length; 0.28" Mounting Hole Diam; Relubricatable; SSU-16-WW; 2 Seals; Self Aligning; End Mount
Bore
1 Inch | 25.4 Millimeter
Housing Overall Length
2.81 Inch | 71.374 Millimeter
Nominal Bolt Circle Diameter Round
3.01 Inch | 76.45 Millimeter
Mounting Hole Diameter
0.28 Inch | 7.112 Millimeter
Length Thru Bore
2.25 Inch | 57.15 Millimeter
Bolt Spacing
2.13 Inch | 54.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh