https://www.bdiexpress.com/medias/INDTHOPRCXXX-LB-TSFB16-300x300.jpg?context=bWFzdGVyfHJvb3R8MjUwMTV8aW1hZ2UvanBlZ3xhREF3TDJnMVppOHhNRFEzT1RBM09UazRNVEE0Tmk5SlRrUlVTRTlRVWtOWVdGaGZURUpmVkZOR1FqRTJYek13TUhnek1EQXVhbkJufGI3NDMxNTdkNWQ3MDNiZjU3NTI2NDBkYzg2NDAyZjkwNTY4M2QzMzAyNTVmMmE3N2NlMjdkMjQ2Y2EzOWU1ZTU
THOMSON
THOMSON
SSUTFB12
THOMSON THOMSON
Description
SSUTFB12 SUP SMART FLG TWN PILL BLCK BRG ; 3/4" BORE 4 BOLT SQUARE FLANGE
3/4" Bore; 2.47" Nominal Bolt Circle Diam; 4 Bolt Square Flange; Aluminum Housing; Ball; 1-5/8" Length Thru Bore; 1-3/4" Bolt Spacing; 3.95" Housing Length; 1/4" Mounting Hole Diam; Relubricatable; SSU-12-WW; 2 Seals; Self Aligning; End Mount Twin
Part #
SSUTFB12
BDI #
854419
Details
635.47
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Linear-Motion-Products/Linear-Bearings/Flange-Blocks/SSUTFB12/p/854419
Your Price
$ 635.47 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
0.5
EAN
0662486110194
Product Group - BDI
L00220
Housing Style
4 Bolt Square Flange
Linear Bushing Type
Ball
Enclosure
2 Seals
Adjustable/Non-Adjustable
Non-Adjustable
Housing Configuration
End Mount Twin
Housing Material
Aluminum
Relubricatable
Yes
Linear Bushing Part Number
SSU-12-WW
Self Aligning
Yes
Inch - Metric
Inch
Other Features
20TPI | Length Thru Bore 1.625 Inch on Both Side | Heavy Duty
Category - BDI
Flange Block Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword 3
Flanged
Keyword String
Ball Linear Flanged
Manufacturer URL
https://www.thomsonlinear.com
Manufacturer Item Number
SSUTFB12
Weight / LBS
1.05
Long Description
3/4" Bore; 2.47" Nominal Bolt Circle Diam; 4 Bolt Square Flange; Aluminum Housing; Ball; 1-5/8" Length Thru Bore; 1-3/4" Bolt Spacing; 3.95" Housing Length; 1/4" Mounting Hole Diam; Relubricatable; SSU-12-WW; 2 Seals; Self Aligning; End Mount Twin
Housing Overall Length
3.95 Inch | 100.33 Millimeter
Mounting Hole Diameter
0.25 Inch | 6.35 Millimeter
Bolt Spacing
1.75 Inch | 44.45 Millimeter
Length Thru Bore
1.625 Inch | 41.275 Millimeter
Nominal Bolt Circle Diameter Round
2.47 Inch | 62.74 Millimeter
Bore
0.75 Inch | 19.05 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh