https://www.bdiexpress.com/medias/INDTHOPRCXXX-LB-A81420-300x300.jpg?context=bWFzdGVyfHJvb3R8MjU5MzV8aW1hZ2UvanBlZ3xhRGhtTDJnME5DOHhNRFEzT1RBMk1ERTFOalEwTmk5SlRrUlVTRTlRVWtOWVdGaGZURUpmUVRneE5ESXdYek13TUhnek1EQXVhbkJufGI3ZGUyOWM5OWM1NTVmNGFlMjdlNmRkN2FhZGM3MTkxNjA2MmY4N2ZlYzk5NTllMWMyODBiMTdhNTdlNzRlYzY
THOMSON
THOMSON
A203242
THOMSON THOMSON
Description
A203242 LINEAR BEARING ; 1-1/4" BORE 2" OD
1-1/4" Bore; 2" Outside Diamter; 2-5/8" Length; Round Bore | Ball; Closed; Steel Housing; Self Aligning
Part #
A203242
BDI #
1405735
Details
281.09
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Linear-Motion-Products/Linear-Bearings/Non-Mounted-Bearings/A203242/p/1405735
Your Price
$ 281.09 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171506
Weight / Kilogram
0.5
EAN
0662486100331
Product Group - BDI
L00220
Linear Bushing Type
Round Bore | Ball
Profile
Closed
Enclosure
None
Housing Material
Steel
Self Aligning
Yes
Inch - Metric
Inch
Other Features
Precision | Chrome Steel Ball | Steel Retainer | For End Supported Application
Category - BDI
Nonmounted Bearings
Harmonized Tariff Code
8482.10.50.12
Noun
Bearing
Keyword String
Ball Linear
Manufacturer URL
https://www.thomsonlinear.com
Manufacturer Item Number
A203242
Weight / LBS
1.1
Long Description
1-1/4" Bore; 2" Outside Diamter; 2-5/8" Length; Round Bore | Ball; Closed; Steel Housing; Self Aligning
Outside Diameter
2 Inch | 50.8 Millimeter
Length
2.625 Inch | 66.675 Millimeter
Bore
1.25 Inch | 31.75 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh