https://www.bdiexpress.com/medias/INDTHOPRCXXX-LB-ADJ81420-300x300.jpg?context=bWFzdGVyfHJvb3R8MjM5Nzh8aW1hZ2UvanBlZ3xhRFEzTDJneU1TOHhNRFEzT1RBMk1UQXdPRFF4TkM5SlRrUlVTRTlRVWtOWVdGaGZURUpmUVVSS09ERTBNakJmTXpBd2VETXdNQzVxY0djfDMwMDA2M2ZlYjM0Zjc5NTE4MjBkYjhkYTcyNmQ4YmUxMjNmMzg2NjRiMWNlOGU2MTkxN2Y3NzQ1YzZjZTcwOWM
THOMSON
THOMSON
ADJ324864
THOMSON THOMSON
Description
ADJ324864 LINEAR BEARING ; 2" DIA
2" Bore; 3" Outside Diamter; 4" Length; Round Bore | Ball; Adjustable; Steel Housing; Self Aligning
Part #
ADJ324864
BDI #
853654
Details
723.04
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Linear-Motion-Products/Linear-Bearings/Non-Mounted-Bearings/ADJ324864/p/853654
Your Price
$ 723.04 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171506
Weight / Kilogram
1.27
EAN
0662486100096
Product Group - BDI
L00220
Linear Bushing Type
Round Bore | Ball
Profile
Adjustable
Enclosure
None
Housing Material
Steel
Self Aligning
Yes
Inch - Metric
Inch
Other Features
Precision | Chrome Steel Ball | Steel Retainer | For End Supported Application
Category - BDI
Nonmounted Bearings
Harmonized Tariff Code
8482.10.50.12
Noun
Bearing
Keyword String
Ball Linear
Manufacturer URL
https://www.thomsonlinear.com
Manufacturer Item Number
ADJ324864
Weight / LBS
2.75
Long Description
2" Bore; 3" Outside Diamter; 4" Length; Round Bore | Ball; Adjustable; Steel Housing; Self Aligning
Outside Diameter
3 Inch | 76.2 Millimeter
Length
4 Inch | 101.6 Millimeter
Bore
2 Inch | 50.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh