https://www.bdiexpress.com/medias/INDINALNRBRG-BL-KB-CLSD-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYxNDV8aW1hZ2UvanBlZ3xhR0ZsTDJoa05pOHhNREF5T0RVM01UVTVNRFk0Tmk5SlRrUkpUa0ZNVGxKQ1VrZGZRa3hmUzBKZlEweFRSRjlUVkV4Zk16QXdlRE13TUM1cWNHY3xmZTY0YzZiNWRiN2ZiODEwZWExYTBiMWJjMGIzNTNjOWNjMTZhZjVjOWE4YzExMDAzYzY2NjExMWUxMDNmODYx
INA
INA
KB40-PP
INA INA
Description
KB40-PP LINEAR BALL BEARING ; NON-RETURNABLE
40MM Bore; 62MM Outside Diamter; 80MM Length; Round Bore | Ball; Closed; 2 Seals; Steel Housing; Not Self Aligning
Part #
KB40-PP
BDI #
1411762
Details
276.34
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Linear-Motion-Products/Linear-Bearings/Non-Mounted-Bearings/KB40-PP/p/1411762
Your Price
$ 276.34 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171506
Weight / Kilogram
0.596
EAN
4012802047189
Product Group - BDI
L00220
Linear Bushing Type
Round Bore | Ball
Profile
Closed
Enclosure
2 Seals
Housing Material
Steel
Self Aligning
No
Inch - Metric
Metric
Other Features
Heavy Duty | Plastic Cage | Optional Corrosion Resistant
Category - BDI
Linear Nonmounted Bearings
Harmonized Tariff Code
8482.10.50.12
Noun
Bearing
Keyword String
Ball Linear
Manufacturer URL
https://www.schaeffler.us
Manufacturer Item Number
KB40-PP
Weight / LBS
1.584
Long Description
40MM Bore; 62MM Outside Diamter; 80MM Length; Round Bore | Ball; Closed; 2 Seals; Steel Housing; Not Self Aligning
Outside Diameter
2.441 Inch | 62 Millimeter
Length
3.15 Inch | 80 Millimeter
Bore
1.575 Inch | 40 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh