INA
INA
KBZ16-OP-PP
INA INA
Description
KBZ16-OP-PP LINEAR BALL BEARING ; NON-RETURNABLE
1" Bore; 1-9/16" Outside Diamter; 2-1/4" Length; Round Bore | Ball; Open; 2 Seals; Steel Housing; Not Self Aligning
Part #
KBOZ16-PP
BDI #
1174550
Details
150.3
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Linear-Motion-Products/Linear-Bearings/Non-Mounted-Bearings/KBZ16-OP-PP/p/1174550
Your Price
$ 150.30 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171506
Weight / Kilogram
0.206
EAN
4047643180719
Product Group - BDI
B04270
Linear Bushing Type
Round Bore | Ball
Profile
Open
Enclosure
2 Seals
Housing Material
Steel
Self Aligning
No
Inch - Metric
Inch
Other Features
Plastic Cage | Optional Corrosion Resistant
Category - BDI
Linear Nonmounted Bearings
Harmonized Tariff Code
8482.10.50.12
Noun
Bearing
Keyword String
Ball Linear
Manufacturer URL
https://www.schaeffler.us
Manufacturer Item Number
KBOZ16-PP
Weight / LBS
0.66
Long Description
1" Bore; 1-9/16" Outside Diamter; 2-1/4" Length; Round Bore | Ball; Open; 2 Seals; Steel Housing; Not Self Aligning
Bore
1 Inch | 25.4 Millimeter
Length
2.25 Inch | 57.15 Millimeter
Outside Diameter
1.563 Inch | 39.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh