https://www.bdiexpress.com/medias/INDINALNRBRG-BL-KH-CLSD-STL-300X300.jpg?context=bWFzdGVyfHJvb3R8MTgwMTJ8aW1hZ2UvanBlZ3xhREl3TDJnNE5TOHhNREUwTVRneU9UQXpPREV4TUM5SlRrUkpUa0ZNVGxKQ1VrZGZRa3hmUzBoZlEweFRSRjlUVkV4Zk16QXdXRE13TUM1cWNHY3xlYWE0MGY2MzVkYjViY2MwYzY1ZDJhM2NkNjk5YzI3Y2Q0Mjc3NTAwNTA0ZjU2ZmNiODBmMjA2YTVmZDY1OWQ4
INA
INA
KH2540-P
INA INA
Description
INA KH2540-P
25MM Bore; 35MM Outside Diamter; 40MM Length; Round Bore | Ball; Closed; 1 Seal; Steel Housing; Not Self Aligning
Part #
KH2540-P
BDI #
1174804
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Linear-Motion-Products/Linear-Bearings/Non-Mounted-Bearings/KH2540-P/p/1174804
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.079
Product Group - BDI
L00220
Linear Bushing Type
Round Bore | Ball
Profile
Closed
Enclosure
1 Seal
Housing Material
Steel
Self Aligning
No
Inch - Metric
Metric
Other Features
Light Duty | Relubricatable | Plastic Cage | Drawn Shell Type
Category - BDI
Non-Mounted Bearings
Harmonized Tariff Code
8482.10.50.12
Noun
Bearing
Keyword 3
0
Keyword 4
0
Keyword String
Ball Linear
Manufacturer URL
https://www.schaeffler.us
Manufacturer Item Number
KH25-P
Manufacturer Internal Number
0
Weight / LBS
0.174
Long Description
25MM Bore; 35MM Outside Diamter; 40MM Length; Round Bore | Ball; Closed; 1 Seal; Steel Housing; Not Self Aligning
Length
1.575 Inch | 40 Millimeter
Bore
0.984 Inch | 25 Millimeter
Outside Diameter
1.378 Inch | 35 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh