INA
INA
KS20-PP
INA INA
Description
KS20-PP LINEAR BALL BEARING ; NON-RETURNABLE 20MM X 45MM DBL
20MM Bore; 32MM Outside Diamter; 45MM Length; Round Bore | Ball; Closed; 2 Seals; Steel Housing; Self Aligning
Part #
KS20-PP
BDI #
1175000
Details
72.98
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Linear-Motion-Products/Linear-Bearings/Non-Mounted-Bearings/KS20-PP/p/1175000
Your Price
$ 72.98 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171506
Weight / Kilogram
0.053
EAN
4012802051162
Product Group - BDI
L00220
Linear Bushing Type
Round Bore | Ball
Profile
Closed
Enclosure
2 Seals
Housing Material
Steel
Self Aligning
Yes
Inch - Metric
Metric
Other Features
Light Duty | Plastic Cage
Category - BDI
Linear Nonmounted Bearings
Harmonized Tariff Code
8482.10.50.12
Noun
Bearing
Keyword String
Ball Linear
Manufacturer URL
https://www.schaeffler.us
Manufacturer Item Number
KS20-PP
Weight / LBS
0.127
Long Description
20MM Bore; 32MM Outside Diamter; 45MM Length; Round Bore | Ball; Closed; 2 Seals; Steel Housing; Self Aligning
Outside Diameter
1.26 Inch | 32 Millimeter
Bore
0.787 Inch | 20 Millimeter
Length
1.772 Inch | 45 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh