EWELLIX
EWELLIX
LBBR 12
EWELLIX EWELLIX
Description
LBBR 12 LINEAR BALL BEARING ; 12MM ID 19MM OD 28MM W
12MM Bore; 19MM Outside Diamter; 28MM Length; Round Bore | Ball; Closed; Steel Housing; Not Self Aligning
Part #
LBBR 12
BDI #
1413759
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Linear-Motion-Products/Linear-Bearings/Non-Mounted-Bearings/LBBR-12/p/1413759
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171506
Weight / Kilogram
0.01
EAN
7333314050540
Product Group - BDI
L00220
Linear Bushing Type
Round Bore | Ball
Profile
Closed
Enclosure
None
Housing Material
Steel
Self Aligning
No
Inch - Metric
Metric
Other Features
Polymeric Retainer | Pre Lubricated | With Raceway Plate
Category - BDI
Nonmounted Bearings
Harmonized Tariff Code
8482.10.50.12
Noun
Bearing
Keyword String
Ball Linear
Manufacturer URL
https://www.ewellix.com
Manufacturer Item Number
LBBR 12
Weight / LBS
0.026
Long Description
12MM Bore; 19MM Outside Diamter; 28MM Length; Round Bore | Ball; Closed; Steel Housing; Not Self Aligning
Bore
0.472 Inch | 12 Millimeter
Length
1.102 Inch | 28 Millimeter
Outside Diameter
0.748 Inch | 19 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh