EWELLIX
EWELLIX
LBCD 50 A
EWELLIX EWELLIX
Description
LBCD 50 A LINEAR BALL BEARING ; CLOSED DESIGN SELF-ALIGNING
50MM Bore; 75MM Outside Diamter; 100MM Length; Round Bore | Ball; Closed; 2 Shields; Steel Housing; Self Aligning
Part #
LBCD 50 A
BDI #
1238279
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Linear-Motion-Products/Linear-Bearings/Non-Mounted-Bearings/LBCD-50-A/p/1238279
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171506
Weight / Kilogram
0.45
EAN
7333314053244
Product Group - BDI
L00220
Linear Bushing Type
Round Bore | Ball
Profile
Closed
Enclosure
2 Shields
Housing Material
Steel
Self Aligning
Yes
Inch - Metric
Metric
Other Features
Relubricatable | Synthetic Retainer
Category - BDI
Nonmounted Bearings
Harmonized Tariff Code
8482.10.50.12
Noun
Bearing
Keyword String
Ball Linear
Manufacturer URL
https://www.ewellix.com
Manufacturer Item Number
LBCD 50 A
Weight / LBS
0.97
Long Description
50MM Bore; 75MM Outside Diamter; 100MM Length; Round Bore | Ball; Closed; 2 Shields; Steel Housing; Self Aligning
Bore
1.969 Inch | 50 Millimeter
Outside Diameter
2.953 Inch | 75 Millimeter
Length
3.937 Inch | 100 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh