https://www.bdiexpress.com/medias/INDEWXXXXXXX-LBCF-30D-2LS-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQ0MDF8aW1hZ2UvanBlZ3xhRGRrTDJnM09TOHhNREk1TXpVeE9ERXdOalkxTkM5SlRrUkZWMWhZV0ZoWVdGaGZURUpEUmw4ek1FUmZNa3hUWHpNd01IZ3pNREF1YW5CbnxkOGNlOWNiMGRjY2MxZTg4ZDZmNGIxNzkyNWEwZGJmNWE4OTk5Njk5MTkxZGJhYzNiZTc1MTFlZjM0ZGZkOGNj
EWELLIX
EWELLIX
LBCF 25 D-2LS
EWELLIX EWELLIX
Description
LBCF 25 D-2LS LINEAR BALL BEARING ; 25MM BORE 40MM OD
25MM Bore; 40MM Outside Diamter; 58MM Length; Round Bore | Ball; Open; 2 Seals; Steel Housing; Self Aligning
Part #
LBCF 25 D-2LS
BDI #
1413564
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Linear-Motion-Products/Linear-Bearings/Non-Mounted-Bearings/LBCF-25-D-2LS/p/1413564
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171506
Weight / Kilogram
0.09
EAN
7333314002112
Product Group - BDI
L00220
Linear Bushing Type
Round Bore | Ball
Profile
Open
Enclosure
2 Seals
Housing Material
Steel
Self Aligning
Yes
Inch - Metric
Metric
Other Features
Relubricatable | Double Lip Seal
Category - BDI
Nonmounted Bearings
Harmonized Tariff Code
8482.10.50.12
Noun
Bearing
Keyword String
Ball Linear
Manufacturer URL
https://www.ewellix.com
Manufacturer Item Number
LBCF 25 A-2LS
Weight / LBS
0.154
Long Description
25MM Bore; 40MM Outside Diamter; 58MM Length; Round Bore | Ball; Open; 2 Seals; Steel Housing; Self Aligning
Length
2.283 Inch | 58 Millimeter
Outside Diameter
1.575 Inch | 40 Millimeter
Bore
0.984 Inch | 25 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh