EWELLIX
EWELLIX
LBHT 20 A-2LS
EWELLIX EWELLIX
Description
LBHT 20 A-2LS LINEAR BALL BEARING ; 20MM BORE 32MM OD
20MM Bore; 32MM Outside Diamter; 45MM Length; Round Bore | Ball; Open; 2 Seals; Steel Housing; Not Self Aligning
Part #
LBHT 20 A-2LS
BDI #
1413545
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Linear-Motion-Products/Linear-Bearings/Non-Mounted-Bearings/LBHT-20-A-2LS/p/1413545
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171506
Weight / Kilogram
0.04
EAN
7333314053237
Product Group - BDI
L00220
Linear Bushing Type
Round Bore | Ball
Profile
Open
Enclosure
2 Seals
Housing Material
Steel
Self Aligning
No
Inch - Metric
Metric
Other Features
Relubricatable | Double Lip Seal
Category - BDI
Nonmounted Bearings
Harmonized Tariff Code
8482.10.50.12
Noun
Bearing
Keyword String
Ball Linear
Manufacturer URL
https://www.ewellix.com
Manufacturer Item Number
LBHT 20 A-2LS
Weight / LBS
0.095
Long Description
20MM Bore; 32MM Outside Diamter; 45MM Length; Round Bore | Ball; Open; 2 Seals; Steel Housing; Not Self Aligning
Bore
0.787 Inch | 20 Millimeter
Outside Diameter
1.26 Inch | 32 Millimeter
Length
1.772 Inch | 45 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh