EWELLIX
EWELLIX
LBHT 30 A
EWELLIX EWELLIX
Description
LBHT 30 A LINEAR BALL BEARING ; NON RETURNABLE
30MM Bore; 47MM Outside Diamter; 68MM Length; Round Bore | Ball; Open; 2 Shields; Steel Housing; Not Self Aligning
Part #
LBHT 30 A
BDI #
1238288
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Linear-Motion-Products/Linear-Bearings/Non-Mounted-Bearings/LBHT-30-A/p/1238288
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171506
Weight / Kilogram
0.16
EAN
7333314053756
Product Group - BDI
L00220
Linear Bushing Type
Round Bore | Ball
Profile
Open
Enclosure
2 Shields
Housing Material
Steel
Self Aligning
No
Inch - Metric
Metric
Other Features
Relubricatable
Category - BDI
Nonmounted Bearings
Harmonized Tariff Code
8482.10.50.12
Noun
Bearing
Keyword String
Ball Linear
Manufacturer URL
https://www.ewellix.com
Manufacturer Item Number
LBHT 30 A
Weight / LBS
0.353
Long Description
30MM Bore; 47MM Outside Diamter; 68MM Length; Round Bore | Ball; Open; 2 Shields; Steel Housing; Not Self Aligning
Length
2.677 Inch | 68 Millimeter
Bore
1.181 Inch | 30 Millimeter
Outside Diameter
1.85 Inch | 47 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh