Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

LBXD 12 https://www.bdiexpress.com/medias/INDSKFLNRBRG-BL-LBXD-CLSD-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjU3Nzh8aW1hZ2UvanBlZ3xhR1UwTDJnNU5TODRPVFl3TmpneE5UYzBORE13TG1wd1p3fGE0NzU4NjIyNDQ4MzJlZjY5YTMxNjA3ZGU4NWM5ZDNlMDRlMmJhODYzN2ZkMThhOWI4YTllMmQwMjAwNTA4M2U
1303723 Non-Mounted Bearings 

EWELLIX EWELLIX

LBXD 12

Description

LBXD 12 LINEAR BALL BEARING ; NON RETURNABLE 3/4" BORE 1.25" OD

3/4" Bore; 1.25" Outside Diamter; 1-5/8" Length; Round Bore | Ball; Closed; Steel Housing; Self Aligning

Part #

LBXD 12

BDI #
1303723

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
EWELLIX MAKERS IN MOTION WWW.EWELLIX.COM
Minimum Buy Quantity
N/A
UNSPSC
31171506
Weight / Kilogram
0.05
EAN
7333314313294
Product Group - BDI
L00220
Linear Bushing Type
Round Bore | Ball
Profile
Closed
Enclosure
None
Housing Material
Steel
Self Aligning
Yes
Inch - Metric
Inch
Other Features
Resin Retainer | Pre Lubricated
Category - BDI
Nonmounted Bearings
Harmonized Tariff Code
8482.10.50.12
Noun
Bearing
Keyword String
Ball Linear
Manufacturer URL
https://www.ewellix.com
Manufacturer Item Number
LBXD 12
Weight / LBS
0.123
Long Description
3/4" Bore; 1.25" Outside Diamter; 1-5/8" Length; Round Bore | Ball; Closed; Steel Housing; Self Aligning
Length
1.625 Inch | 41.275 Millimeter
Bore
0.75 Inch | 19.05 Millimeter
Outside Diameter
1.25 Inch | 31.75 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh