EWELLIX
EWELLIX
LBXR 20G/HV6
EWELLIX EWELLIX
Description
LBXR 20G/HV6 LINEAR BALL BEARING ; POR NON RETURNABLE
1-1/4" Bore; 2" Outside Diamter; 2-5/8" Length; Round Bore | Ball; Closed; Stainless Steel Housing; Not Self Aligning
Part #
LBXR 20G/HV6
BDI #
1303787
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Linear-Motion-Products/Linear-Bearings/Non-Mounted-Bearings/LBXR-20G-HV6/p/1303787
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171506
Weight / Kilogram
0.46
EAN
7333314313621
Product Group - BDI
L00220
Linear Bushing Type
Round Bore | Ball
Profile
Closed
Enclosure
None
Housing Material
Stainless Steel
Self Aligning
No
Inch - Metric
Inch
Other Features
Corrosion Resistant | Resin Retainer
Category - BDI
Nonmounted Bearings
Harmonized Tariff Code
8482.10.50.12
Noun
Bearing
Keyword String
Ball Linear
Manufacturer URL
https://www.ewellix.com
Manufacturer Item Number
LBXR 20G/HV6
Weight / LBS
1.025
Long Description
1-1/4" Bore; 2" Outside Diamter; 2-5/8" Length; Round Bore | Ball; Closed; Stainless Steel Housing; Not Self Aligning
Bore
1.25 Inch | 31.75 Millimeter
Outside Diameter
2 Inch | 50.8 Millimeter
Length
2.625 Inch | 66.675 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh