EWELLIX
EWELLIX
LBXR 32-2LS
EWELLIX EWELLIX
Description
LBXR 32-2LS LINEAR BALL BEARING
2" Bore; 3" Outside Diamter; 4" Length; Round Bore | Ball; Closed; 2 Seals; Steel Housing; Not Self Aligning
Part #
LBXR 32-2LS
BDI #
1303803
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Linear-Motion-Products/Linear-Bearings/Non-Mounted-Bearings/LBXR-32-2LS/p/1303803
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171506
Weight / Kilogram
1.308
EAN
7333314312921
Product Group - BDI
L00220
Linear Bushing Type
Round Bore | Ball
Profile
Closed
Enclosure
2 Seals
Housing Material
Steel
Self Aligning
No
Inch - Metric
Inch
Other Features
Steel Retainer
Category - BDI
Nonmounted Bearings
Harmonized Tariff Code
8482.10.50.12
Noun
Bearing
Keyword String
Ball Linear
Manufacturer URL
https://www.ewellix.com
Manufacturer Item Number
LBXR 32-2LS
Weight / LBS
2.888
Long Description
2" Bore; 3" Outside Diamter; 4" Length; Round Bore | Ball; Closed; 2 Seals; Steel Housing; Not Self Aligning
Bore
2 Inch | 50.8 Millimeter
Outside Diameter
3 Inch | 76.2 Millimeter
Length
4 Inch | 101.6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh