![LM 16UU](/medias/INDXXXLNRBRG-LM-UU-CLSD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM2Nzl8aW1hZ2UvanBlZ3xhR1ZtTDJnNE5TODVPREUxTURNek5UUTBOek0wTDBsT1JGaFlXRXhPVWtKU1IxOU1UVjlWVlY5RFRGTkVYek13TUhnek1EQXVhbkJufGRmYjJkNTcwMjZjODNkODQ2OWY1MWI2ZmE0ZGM2Y2Y5NzVmOTQ4N2QyMzBkYzQ0MjdkOWQyOGU1NDY5OTkzNjE)
![LM 16UU](/medias/INDXXXLNRBRG-LM-UU-CLSD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM2Nzl8aW1hZ2UvanBlZ3xhR1ZtTDJnNE5TODVPREUxTURNek5UUTBOek0wTDBsT1JGaFlXRXhPVWtKU1IxOU1UVjlWVlY5RFRGTkVYek13TUhnek1EQXVhbkJufGRmYjJkNTcwMjZjODNkODQ2OWY1MWI2ZmE0ZGM2Y2Y5NzVmOTQ4N2QyMzBkYzQ0MjdkOWQyOGU1NDY5OTkzNjE)
THK
THK
LM 16UU
THK THK
Description
LM 16UU LINEAR BALL BUSHING ; 16MMX28MMX37MM
16MM Bore; 28MM Outside Diamter; 37MM Length; Round Bore | Ball; Closed; 2 Seals; Steel Housing; Not Self Aligning
Part #
LM 16UU
BDI #
15042714
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Linear-Motion-Products/Linear-Bearings/Non-Mounted-Bearings/LM-16UU/p/15042714
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171506
Weight / Kilogram
1
Product Group - BDI
L00220
Linear Bushing Type
Round Bore | Ball
Profile
Closed
Enclosure
2 Seals
Housing Material
Steel
Self Aligning
No
Inch - Metric
Metric
Category - BDI
Non-Mounted Bearings
Harmonized Tariff Code
8482.10.50.12
Noun
Bearing
Keyword String
Ball Linear
Manufacturer URL
https://www.thk.com
Weight / LBS
0.1918
Long Description
16MM Bore; 28MM Outside Diamter; 37MM Length; Round Bore | Ball; Closed; 2 Seals; Steel Housing; Not Self Aligning
Length
1.457 Inch | 37 Millimeter
Bore
0.63 Inch | 16 Millimeter
Outside Diameter
1.102 Inch | 28 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh