IKO
IKO
LM150210240
IKO IKO
Description
LM150210240 LINEAR BUSHING
150MM Bore; 210MM Outside Diamter; 240MM Length; Round Bore | Ball; Closed; Steel Housing; Not Self Aligning
Part #
LM150210240
BDI #
515242
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Linear-Motion-Products/Linear-Bearings/Non-Mounted-Bearings/LM150210240/p/515242
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171506
Weight / Kilogram
20.258
EAN
4549557037931
Product Group - BDI
L00220
Linear Bushing Type
Round Bore | Ball
Profile
Closed
Enclosure
None
Housing Material
Steel
Self Aligning
No
Inch - Metric
Metric
Other Features
High Accuracy Class | Carbon Steel Retainer
Category - BDI
Nonmounted Bearings
Harmonized Tariff Code
8482.10.50.12
Noun
Bearing
Keyword String
Ball Linear
Weight / LBS
44.644
Long Description
150MM Bore; 210MM Outside Diamter; 240MM Length; Round Bore | Ball; Closed; Steel Housing; Not Self Aligning
Length
9.449 Inch | 240 Millimeter
Outside Diameter
8.268 Inch | 210 Millimeter
Bore
5.906 Inch | 150 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh