https://www.bdiexpress.com/medias/INDIKOXXXXXX-LM-UU-AJ-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc4OTl8aW1hZ2UvanBlZ3xhREJtTDJnMU1pOHhNRFEyT0Rjek9EUXpNekExTkM5SlRrUkpTMDlZV0ZoWVdGaGZURTFmVlZWZlFVcGZNekF3ZURNd01DNXFjR2N8YWY5YTA2MDEwNDE1NjRiODMxNmE2NDE2MmU4MzYyODRjNDNmYmYwODU1NzNlY2RkY2IzNTgyY2RiMDgyNjVmOQ
IKO
IKO
LM150210240UUAJ
IKO IKO
Description
LM150210240UUAJ LINEAR BUSHING
150MM Bore; 210MM Outside Diamter; 240MM Length; Round Bore | Ball; Adjustable; 2 Seals; Steel Housing; Not Self Aligning
Part #
LM-150210240-UUAJ
BDI #
515246
Details
12401.68
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Linear-Motion-Products/Linear-Bearings/Non-Mounted-Bearings/LM150210240UUAJ/p/515246
Your Price
$ 12,401.68 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171506
Weight / Kilogram
19.759
EAN
4549557037979
Product Group - BDI
L00220
Linear Bushing Type
Round Bore | Ball
Profile
Adjustable
Enclosure
2 Seals
Housing Material
Steel
Self Aligning
No
Inch - Metric
Metric
Other Features
High Accuracy Class | Carbon Steel Retainer
Category - BDI
Nonmounted Bearings
Harmonized Tariff Code
8482.10.50.12
Noun
Bearing
Keyword String
Ball Linear
Weight / LBS
43.652
Long Description
150MM Bore; 210MM Outside Diamter; 240MM Length; Round Bore | Ball; Adjustable; 2 Seals; Steel Housing; Not Self Aligning
Length
9.449 Inch | 240 Millimeter
Bore
5.906 Inch | 150 Millimeter
Outside Diameter
8.268 Inch | 210 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh