https://www.bdiexpress.com/medias/INDXXXLNRBRG-LM-UU-CLSD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM2Nzl8aW1hZ2UvanBlZ3xhR1ZtTDJnNE5TODVPREUxTURNek5UUTBOek0wTDBsT1JGaFlXRXhPVWtKU1IxOU1UVjlWVlY5RFRGTkVYek13TUhnek1EQXVhbkJufGRmYjJkNTcwMjZjODNkODQ2OWY1MWI2ZmE0ZGM2Y2Y5NzVmOTQ4N2QyMzBkYzQ0MjdkOWQyOGU1NDY5OTkzNjE
THK
THK
LM16GAU
THK THK
Description
LM16GAU 16MM ; LINEAR BALL BUSHING
16MM Bore; 26MM Outside Diamter; 36MM Length; Round Bore | Ball; Closed; 1 Seal; Steel Housing; Not Self Aligning
Part #
LM16GAU
BDI #
21468091
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Linear-Motion-Products/Linear-Bearings/Non-Mounted-Bearings/LM16GAU/p/21468091
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171506
Weight / Kilogram
0.09
Product Group - BDI
L00220
Linear Bushing Type
Round Bore | Ball
Profile
Closed
Enclosure
1 Seal
Housing Material
Steel
Self Aligning
No
Inch - Metric
Metric
Category - BDI
Non-Mounted Bearings
Harmonized Tariff Code
8482.10.50.12
Noun
Bearing
Keyword String
Ball Linear
Manufacturer URL
https://www.thk.com
Weight / LBS
0.1918
Long Description
16MM Bore; 26MM Outside Diamter; 36MM Length; Round Bore | Ball; Closed; 1 Seal; Steel Housing; Not Self Aligning
Outside Diameter
1.024 Inch | 26 Millimeter
Length
1.417 Inch | 36 Millimeter
Bore
0.63 Inch | 16 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh