https://www.bdiexpress.com/medias/INDTHOPRCXXX-LB-MAM30WW-300x300.jpg?context=bWFzdGVyfHJvb3R8MjIxMTZ8aW1hZ2UvanBlZ3xhREl3TDJnMU15OHhNRFEzT0RrNE1UUTBOemN4TUM5SlRrUlVTRTlRVWtOWVdGaGZURUpmVFVGTk16QlhWMTh6TURCNE16QXdMbXB3Wnd8NWJjNmFjNDIxYzk3M2VjNDkxOWU4MDUzYWUyOWMwZjU4MTIyY2RhYWJkMmRiZjcwMGFmOWJjNGUyM2JhZThlZA
THOMSON
THOMSON
MAM25WW
THOMSON THOMSON
Description
MAM25WW MULTITRAC BALL BUSHING ; 25MM DIA
25MM Bore; 40MM Outside Diamter; 58MM Length; Round Bore | Ball; Closed; 2 Seals; Steel Housing; Not Self Aligning
Part #
MAM25WW
BDI #
854603
Details
238.81
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Linear-Motion-Products/Linear-Bearings/Non-Mounted-Bearings/MAM25WW/p/854603
Your Price
$ 238.81 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.2
EAN
0662486236597
Product Group - BDI
L00220
Linear Bushing Type
Round Bore | Ball
Profile
Closed
Enclosure
2 Seals
Housing Material
Steel
Self Aligning
No
Inch - Metric
Metric
Other Features
Chrome Steel Ball | Wiper Seal | Delrin Retainer
Category - BDI
Nonmounted Bearings
Harmonized Tariff Code
8482.10.50.12
Noun
Bearing
Keyword String
Ball Linear
Manufacturer URL
https://www.thomsonlinear.com
Manufacturer Item Number
MAM25WW
Weight / LBS
0.441
Long Description
25MM Bore; 40MM Outside Diamter; 58MM Length; Round Bore | Ball; Closed; 2 Seals; Steel Housing; Not Self Aligning
Length
2.283 Inch | 58 Millimeter
Bore
0.984 Inch | 25 Millimeter
Outside Diameter
1.575 Inch | 40 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh