https://www.bdiexpress.com/medias/INDTHOLBSUPR-16OPNSPB-300x300.jpg?context=bWFzdGVyfHJvb3R8MjI4NzR8aW1hZ2UvanBlZ3xhRGs0TDJneU1pOHhNRFEzT1RBM016YzROemt6TkM5SlRrUlVTRTlNUWxOVlVGSmZNVFpQVUU1VFVFSmZNekF3ZURNd01DNXFjR2N8OWNkZmVhYzMzN2ZmZmQ0YTMxYjMxZTcwOTAzMjVhMTQ5MGNmNDMyODAwODM0YTUwNjBkYjNkNDc3ODIwMGQ1Yg
THOMSON
THOMSON
SPM30OPN
THOMSON THOMSON
Description
SPM30OPN SUPER LINEAR BEARING ; BALL BUSHING 30MM DIA
30MM Bore; 47MM Outside Diamter; 68MM Length; Round Bore | Ball; Open; Thermoplastic Housing; Self Aligning
Part #
SPM30OPN
BDI #
854672
Details
267.13
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Linear-Motion-Products/Linear-Bearings/Non-Mounted-Bearings/SPM30OPN/p/854672
Your Price
$ 267.13 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.15
EAN
0662486267225
Product Group - BDI
L00220
Linear Bushing Type
Round Bore | Ball
Profile
Open
Enclosure
None
Housing Material
Thermoplastic
Self Aligning
Yes
Inch - Metric
Metric
Other Features
Chrome Steel Ball | Delrin Retainer | Steel Bearing Plate | For Continuously Supported Application
Category - BDI
Nonmounted Bearings
Harmonized Tariff Code
8482.10.50.12
Noun
Bearing
Keyword String
Ball Linear
Manufacturer URL
https://www.thomsonlinear.com
Manufacturer Item Number
SPM30OPN
Weight / LBS
0.331
Long Description
30MM Bore; 47MM Outside Diamter; 68MM Length; Round Bore | Ball; Open; Thermoplastic Housing; Self Aligning
Length
2.677 Inch | 68 Millimeter
Outside Diameter
1.85 Inch | 47 Millimeter
Bore
1.181 Inch | 30 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh