https://www.bdiexpress.com/medias/INDTHOLBXXXX-SPM25OPNWW-300x300.jpg?context=bWFzdGVyfHJvb3R8MjMzMTJ8aW1hZ2UvanBlZ3xhR1kxTDJnek5pOHhNRFEzT1RBM016RTVPREV4TUM5SlRrUlVTRTlNUWxoWVdGaGZVMUJOTWpWUFVFNVhWMTh6TURCNE16QXdMbXB3Wnd8OTVlYmM0MWNkYjVlMWYwYjRiNDVmOTYxMDMyNTM3NDIzNzkyNjRhMzczNWFkZmVmMTgyZWE1ZmU2YmFiMmE4MQ
THOMSON
THOMSON
SPM30OPNW
THOMSON THOMSON
Description
SPM30OPNW SUPER LINEAR BEARING ; BALL BUSHING 30MM DIA
30MM Bore; 47MM Outside Diamter; 68MM Length; Round Bore | Ball; Open; 1 Seal; Thermoplastic Housing; Self Aligning
Part #
SPM30OPNW
BDI #
854673
Details
272.64
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Linear-Motion-Products/Linear-Bearings/Non-Mounted-Bearings/SPM30OPNW/p/854673
Your Price
$ 272.64 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171506
Weight / Kilogram
0.068
EAN
0662486267270
Product Group - BDI
L00220
Linear Bushing Type
Round Bore | Ball
Profile
Open
Enclosure
1 Seal
Housing Material
Thermoplastic
Self Aligning
Yes
Inch - Metric
Metric
Other Features
Chrome Steel Ball | Wiper Seal | Delrin Retainer | Steel Bearing Plate | For Continuously Supported Application
Category - BDI
Nonmounted Bearings
Harmonized Tariff Code
8482.10.50.12
Noun
Bearing
Keyword String
Ball Linear
Manufacturer URL
https://www.thomsonlinear.com
Manufacturer Item Number
SPM30OPNW
Weight / LBS
0.331
Long Description
30MM Bore; 47MM Outside Diamter; 68MM Length; Round Bore | Ball; Open; 1 Seal; Thermoplastic Housing; Self Aligning
Length
2.677 Inch | 68 Millimeter
Outside Diameter
1.85 Inch | 47 Millimeter
Bore
1.181 Inch | 30 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh