![SSEM16OPN](/medias/INDTHOPRCXXX-LB-SSEM16OPN-300x300.jpg?context=bWFzdGVyfHJvb3R8Mjc0NTZ8aW1hZ2UvanBlZ3xhRGxoTDJneVpDOHhNRFEzT1RBNE1UVTFNemsxTUM5SlRrUlVTRTlRVWtOWVdGaGZURUpmVTFORlRURTJUMUJPWHpNd01IZ3pNREF1YW5CbnxjZjhhNWI2OWVkNmMxOGVlYWU2ODYwOGFlNDM0M2MwNDBlNDk2M2YyZjVkZGE4MmZlNDRkMzMxNmEwZjJkZjc1)
![SSEM16OPN](/medias/INDTHOPRCXXX-LB-SSEM16OPN-300x300.jpg?context=bWFzdGVyfHJvb3R8Mjc0NTZ8aW1hZ2UvanBlZ3xhRGxoTDJneVpDOHhNRFEzT1RBNE1UVTFNemsxTUM5SlRrUlVTRTlRVWtOWVdGaGZURUpmVTFORlRURTJUMUJPWHpNd01IZ3pNREF1YW5CbnxjZjhhNWI2OWVkNmMxOGVlYWU2ODYwOGFlNDM0M2MwNDBlNDk2M2YyZjVkZGE4MmZlNDRkMzMxNmEwZjJkZjc1)
THOMSON
THOMSON
SSEM16OPN
THOMSON THOMSON
Description
SSEM16OPN LINEAR BEARING ; SUPER SMART BALL BUSHING 16MM DIA
16MM Bore; 26MM Outside Diamter; 36MM Length; Round Bore | Ball; Open; Thermoplastic Housing; Self Aligning
Part #
SSEM16OPN
BDI #
854721
Details
149.96
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Linear-Motion-Products/Linear-Bearings/Non-Mounted-Bearings/SSEM16OPN/p/854721
Your Price
$ 149.96 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171506
Weight / Kilogram
0.01
EAN
0662486110415
Product Group - BDI
L00220
Linear Bushing Type
Round Bore | Ball
Profile
Open
Enclosure
None
Housing Material
Thermoplastic
Self Aligning
Yes
Inch - Metric
Metric
Other Features
Chrome Steel Ball | Delrin Retainer | Steel Bearing Plate
Category - BDI
Nonmounted Bearings
Harmonized Tariff Code
8482.10.50.12
Noun
Bearing
Keyword String
Ball Linear
Manufacturer URL
https://www.thomsonlinear.com
Manufacturer Item Number
SSEM16OPN
Weight / LBS
0.051
Long Description
16MM Bore; 26MM Outside Diamter; 36MM Length; Round Bore | Ball; Open; Thermoplastic Housing; Self Aligning
Bore
0.63 Inch | 16 Millimeter
Outside Diameter
1.024 Inch | 26 Millimeter
Length
1.417 Inch | 36 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh