https://www.bdiexpress.com/medias/INDTHOPRCXXX-LB-SSEM16-300x300.jpg?context=bWFzdGVyfHJvb3R8Mjc0NTZ8aW1hZ2UvanBlZ3xhRE00TDJnelpTOHhNRFEzT1RBNE1UQTVOVEU1T0M5SlRrUlVTRTlRVWtOWVdGaGZURUpmVTFORlRURTJYek13TUhnek1EQXVhbkJufDg3ZDU0NmI1ZjE5NmQzYzg1NzM4MTFkOWE1NDhkYzYzMDA2MDc2NWEwZTNlNzI2ODczNDQwYTJkOGJmZTEwZDk
THOMSON
THOMSON
SSEM25WW
THOMSON THOMSON
Description
SSEM25WW SSE SSB LINEAR BALL BEARING ; 25MM BORE 40MM OD
25MM Bore; 40MM Outside Diamter; 58MM Length; Round Bore | Ball; Closed; 2 Seals; Thermoplastic Housing; Self Aligning
Part #
SSEM25WW
BDI #
1405741
Details
213.47
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Linear-Motion-Products/Linear-Bearings/Non-Mounted-Bearings/SSEM25WW/p/1405741
Your Price
$ 213.47 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171506
Weight / Kilogram
0.14
EAN
0662486267782
Product Group - BDI
L00220
Linear Bushing Type
Round Bore | Ball
Profile
Closed
Enclosure
2 Seals
Housing Material
Thermoplastic
Self Aligning
Yes
Inch - Metric
Metric
Other Features
Chrome Steel Ball | Wiper Seal | Delrin Retainer | Steel Bearing Plate
Category - BDI
Nonmounted Bearings
Harmonized Tariff Code
8482.10.50.12
Noun
Bearing
Keyword String
Ball Linear
Manufacturer URL
https://www.thomsonlinear.com
Manufacturer Item Number
SSEM25WW
Weight / LBS
0.298
Long Description
25MM Bore; 40MM Outside Diamter; 58MM Length; Round Bore | Ball; Closed; 2 Seals; Thermoplastic Housing; Self Aligning
Length
2.283 Inch | 58 Millimeter
Outside Diameter
1.575 Inch | 40 Millimeter
Bore
0.984 Inch | 25 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh