https://www.bdiexpress.com/medias/INDTHOPRCXXX-LB-SSEM16OPN-300x300.jpg?context=bWFzdGVyfHJvb3R8Mjc0NTZ8aW1hZ2UvanBlZ3xhRGxoTDJneVpDOHhNRFEzT1RBNE1UVTFNemsxTUM5SlRrUlVTRTlRVWtOWVdGaGZURUpmVTFORlRURTJUMUJPWHpNd01IZ3pNREF1YW5CbnxjZjhhNWI2OWVkNmMxOGVlYWU2ODYwOGFlNDM0M2MwNDBlNDk2M2YyZjVkZGE4MmZlNDRkMzMxNmEwZjJkZjc1
THOMSON
THOMSON
SSEM30OPN
THOMSON THOMSON
Description
SSEM30OPN SSE SSB LINEAR BALL BEARING ; 30MM BORE 47MM OD
30MM Bore; 47MM Outside Diamter; 68MM Length; Round Bore | Ball; Open; Thermoplastic Housing; Self Aligning
Part #
SSEM30OPN
BDI #
854740
Details
432.98
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Linear-Motion-Products/Linear-Bearings/Non-Mounted-Bearings/SSEM30OPN/p/854740
Your Price
$ 432.98 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171506
Weight / Kilogram
0.16
EAN
0662486110446
Product Group - BDI
L00220
Linear Bushing Type
Round Bore | Ball
Profile
Open
Enclosure
None
Housing Material
Thermoplastic
Self Aligning
Yes
Inch - Metric
Metric
Other Features
Chrome Steel Ball | Delrin Retainer | Steel Bearing Plate
Category - BDI
Nonmounted Bearings
Harmonized Tariff Code
8482.10.50.12
Noun
Bearing
Keyword String
Ball Linear
Manufacturer URL
https://www.thomsonlinear.com
Manufacturer Item Number
SSEM30OPN
Weight / LBS
0.359
Long Description
30MM Bore; 47MM Outside Diamter; 68MM Length; Round Bore | Ball; Open; Thermoplastic Housing; Self Aligning
Outside Diameter
1.85 Inch | 47 Millimeter
Length
2.677 Inch | 68 Millimeter
Bore
1.181 Inch | 30 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh