https://www.bdiexpress.com/medias/INDTHOPRCXXX-LB-SSU24-300x300.jpg?context=bWFzdGVyfHJvb3R8MjI4ODJ8aW1hZ2UvanBlZ3xhREExTDJnNU9DOHhNRFEzT1RBNE16RXlOamd4TkM5SlRrUlVTRTlRVWtOWVdGaGZURUpmVTFOVk1qUmZNekF3ZURNd01DNXFjR2N8MjNhMTEwZjdkMGM1ZDJhYWE1MzBjNmYyMGY0ZGZiZTc0MjMxZTA2M2Q1ZTc1Y2EyYTE4NjYzNjhiZjc1MjdiNg
THOMSON
THOMSON
SSU16
THOMSON THOMSON
Description
SSU16 SSU SUPER LINEAR BALL BEARING ; 1" BORE 1-9/16" OD
1" Bore; 1-9/16" Outside Diamter; 2-1/4" Length; Round Bore | Ball; Closed; Thermoplastic Housing; Self Aligning
Part #
SSU16
BDI #
854090
Details
156.83
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Linear-Motion-Products/Linear-Bearings/Non-Mounted-Bearings/SSU16/p/854090
Your Price
$ 156.83 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171506
Weight / Kilogram
0.132
EAN
0662486109860
Product Group - BDI
L00220
Linear Bushing Type
Round Bore | Ball
Profile
Closed
Enclosure
None
Housing Material
Thermoplastic
Self Aligning
Yes
Inch - Metric
Inch
Other Features
Chrome Steel Ball | Delrin Retainer | Steel Bearing Plate | For End Supported Application | Heavy Duty
Category - BDI
Nonmounted Bearings
Harmonized Tariff Code
8482.10.50.12
Noun
Bearing
Keyword String
Ball Linear
Manufacturer URL
https://www.thomsonlinear.com
Manufacturer Item Number
SSU16
Weight / LBS
0.29
Long Description
1" Bore; 1-9/16" Outside Diamter; 2-1/4" Length; Round Bore | Ball; Closed; Thermoplastic Housing; Self Aligning
Bore
1 Inch | 25.4 Millimeter
Length
2.25 Inch | 57.15 Millimeter
Outside Diameter
1.563 Inch | 39.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh