https://www.bdiexpress.com/medias/INDTHOLBXXXX-SSU10OPNWW-300x300.jpg?context=bWFzdGVyfHJvb3R8MjI2MjZ8aW1hZ2UvanBlZ3xhR1prTDJoaE5TOHhNRFEzT1RBNE16VTFNamM1T0M5SlRrUlVTRTlNUWxoWVdGaGZVMU5WTVRCUFVFNVhWMTh6TURCNE16QXdMbXB3Wnd8ZWZmOGE4MzdlMjhmYmM5YzdjOTcwMTdlNzc5OTMzMTZlMDZiMjcyOWUyMzE5OTMxYjRiMDAwNDY3Yjk2ZDI1OQ
THOMSON
THOMSON
SSU24OPNW
THOMSON THOMSON
Description
SSU24OPNW SUPER SMART LINEAR BALL BRG ; 1.5" DIA
1-1/2" Bore; 2-3/8" Outside Diamter; 3" Length; Round Bore | Ball; Open; 1 Seal; Thermoplastic Housing; Self Aligning
Part #
SSU24OPNW
BDI #
854115
Details
375.57
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Linear-Motion-Products/Linear-Bearings/Non-Mounted-Bearings/SSU24OPNW/p/854115
Your Price
$ 375.57 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171506
Weight / Kilogram
0.363
EAN
0662486278566
Product Group - BDI
L00220
Linear Bushing Type
Round Bore | Ball
Profile
Open
Enclosure
1 Seal
Housing Material
Thermoplastic
Self Aligning
Yes
Inch - Metric
Inch
Other Features
Chrome Steel Ball | Wiper Seal | Delrin Retainer | Steel Bearing Plate | For Continuously Supported Application | Heavy Duty
Category - BDI
Nonmounted Bearings
Harmonized Tariff Code
8482.10.50.12
Noun
Bearing
Keyword String
Ball Linear
Manufacturer URL
https://www.thomsonlinear.com
Manufacturer Item Number
SSU24OPNW
Weight / LBS
0.8
Long Description
1-1/2" Bore; 2-3/8" Outside Diamter; 3" Length; Round Bore | Ball; Open; 1 Seal; Thermoplastic Housing; Self Aligning
Bore
1.5 Inch | 38.1 Millimeter
Outside Diameter
2.375 Inch | 60.325 Millimeter
Length
3 Inch | 76.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh