![SUPER12OPN-DD](/medias/INDTHOLBDDXX-SUPER16OPN-300x300.jpg?context=bWFzdGVyfHJvb3R8MjMzMTl8aW1hZ2UvanBlZ3xhREF6TDJneE5pOHhNRFEzT1RBNE5qY3pNVEk1TkM5SlRrUlVTRTlNUWtSRVdGaGZVMVZRUlZJeE5rOVFUbDh6TURCNE16QXdMbXB3Wnd8NTdmZTJjM2UwMDFmMTY3ZDg1YWNkM2VkOGY2NGVhYWJiMWRiNjNmMTRmMmM2NmVlYjFjZTU5N2I1MTcyNjhmYw)
![SUPER12OPN-DD](/medias/INDTHOLBDDXX-SUPER16OPN-300x300.jpg?context=bWFzdGVyfHJvb3R8MjMzMTl8aW1hZ2UvanBlZ3xhREF6TDJneE5pOHhNRFEzT1RBNE5qY3pNVEk1TkM5SlRrUlVTRTlNUWtSRVdGaGZVMVZRUlZJeE5rOVFUbDh6TURCNE16QXdMbXB3Wnd8NTdmZTJjM2UwMDFmMTY3ZDg1YWNkM2VkOGY2NGVhYWJiMWRiNjNmMTRmMmM2NmVlYjFjZTU5N2I1MTcyNjhmYw)
THOMSON
THOMSON
SUPER12OPN-DD
THOMSON THOMSON
Description
SUPER12OPN-DD LINEAR BEARING ; SUPER BALL BUSHING 0.75" DIA
3/4" Bore; 1.25" Outside Diamter; 1-7/8" Length; Round Bore | Ball; Open; 2 Seals; Thermoplastic Housing; Self Aligning
Part #
SUPER12OPN-DD
BDI #
854187
Details
152.36
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Linear-Motion-Products/Linear-Bearings/Non-Mounted-Bearings/SUPER12OPN-DD/p/854187
Your Price
$ 152.36 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171506
Weight / Kilogram
0.054
EAN
0662486102571
Product Group - BDI
L00220
Linear Bushing Type
Round Bore | Ball
Profile
Open
Enclosure
2 Seals
Housing Material
Thermoplastic
Self Aligning
Yes
Inch - Metric
Inch
Other Features
Chrome Steel Ball | Delrin Retainer | Steel Bearing Plate | For Continuously Supported Application
Category - BDI
Nonmounted Bearings
Harmonized Tariff Code
8482.10.50.12
Noun
Bearing
Keyword String
Ball Linear
Manufacturer URL
https://www.thomsonlinear.com
Manufacturer Item Number
SUPER12OPN-DD
Weight / LBS
0.12
Long Description
3/4" Bore; 1.25" Outside Diamter; 1-7/8" Length; Round Bore | Ball; Open; 2 Seals; Thermoplastic Housing; Self Aligning
Outside Diameter
1.25 Inch | 31.75 Millimeter
Length
1.875 Inch | 47.625 Millimeter
Bore
0.75 Inch | 19.05 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh