https://www.bdiexpress.com/medias/INDTHOLBSUPR-16OPNSPB-300x300.jpg?context=bWFzdGVyfHJvb3R8MjI4NzR8aW1hZ2UvanBlZ3xhRGs0TDJneU1pOHhNRFEzT1RBM016YzROemt6TkM5SlRrUlVTRTlNUWxOVlVGSmZNVFpQVUU1VFVFSmZNekF3ZURNd01DNXFjR2N8OWNkZmVhYzMzN2ZmZmQ0YTMxYjMxZTcwOTAzMjVhMTQ5MGNmNDMyODAwODM0YTUwNjBkYjNkNDc3ODIwMGQ1Yg
THOMSON
THOMSON
SUPER32OPN
THOMSON THOMSON
Description
SUPER32OPN SUPER LINEAR BALL BEARING ; 2" BORE 3" OD OPEN
2" Bore; 3" Outside Diamter; 4" Length; Round Bore | Ball; Open; Thermoplastic Housing; Self Aligning
Part #
SUPER32OPN
BDI #
854213
Details
625.32
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Linear-Motion-Products/Linear-Bearings/Non-Mounted-Bearings/SUPER32OPN/p/854213
Your Price
$ 625.32 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171506
Weight / Kilogram
0.544
EAN
0662486102724
Product Group - BDI
L00220
Linear Bushing Type
Round Bore | Ball
Profile
Open
Enclosure
None
Housing Material
Thermoplastic
Self Aligning
Yes
Inch - Metric
Inch
Other Features
Chrome Steel Ball | Delrin Retainer | Steel Bearing Plate | For Continuously Supported Application
Category - BDI
Nonmounted Bearings
Harmonized Tariff Code
8482.10.50.12
Noun
Bearing
Keyword String
Ball Linear
Manufacturer URL
https://www.thomsonlinear.com
Manufacturer Item Number
SUPER32OPN
Weight / LBS
1.2
Long Description
2" Bore; 3" Outside Diamter; 4" Length; Round Bore | Ball; Open; Thermoplastic Housing; Self Aligning
Outside Diameter
3 Inch | 76.2 Millimeter
Length
4 Inch | 101.6 Millimeter
Bore
2 Inch | 50.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh