https://www.bdiexpress.com/medias/INDTHOLBXXXX-SUPER16-DD-300x300.jpg?context=bWFzdGVyfHJvb3R8MjY1NDZ8aW1hZ2UvanBlZ3xhR0V4TDJneU5pOHhNRFEzT1RBNE5qSTNNalUwTWk5SlRrUlVTRTlNUWxoWVdGaGZVMVZRUlZJeE5sOUVSRjh6TURCNE16QXdMbXB3Wnd8M2Y5NmYzNWQwMDkyOWFlMjRiNGU5OTA1ZGU4OGY4OTdmZDY4M2YwMjFlM2Q4NDBkZTM2NjFmYjU5NGJiMmUxZg
THOMSON
THOMSON
SUPER8-DD
THOMSON THOMSON
Description
SUPER8-DD SUPER BALL BUSHING BEARING ; 1/2" BORE 7/8" OD
1/2" Bore; 7/8" Outside Diamter; 1-1/2" Length; Round Bore | Ball; Closed; 2 Seals; Thermoplastic Housing; Self Aligning
Part #
SUPER8DD
BDI #
854223
Details
102.91
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Linear-Motion-Products/Linear-Bearings/Non-Mounted-Bearings/SUPER8-DD/p/854223
Your Price
$ 102.91 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171506
Weight / Kilogram
0.027
EAN
0662486102793
Product Group - BDI
L00220
Linear Bushing Type
Round Bore | Ball
Profile
Closed
Enclosure
2 Seals
Housing Material
Thermoplastic
Self Aligning
Yes
Inch - Metric
Inch
Other Features
Chrome Steel Ball | Delrin Retainer | Steel Bearing Plate | For End Supported Application
Category - BDI
Nonmounted Bearings
Harmonized Tariff Code
8482.10.50.12
Noun
Bearing
Keyword String
Ball Linear
Manufacturer URL
https://www.thomsonlinear.com
Manufacturer Item Number
SUPER8-DD
Weight / LBS
0.05
Long Description
1/2" Bore; 7/8" Outside Diamter; 1-1/2" Length; Round Bore | Ball; Closed; 2 Seals; Thermoplastic Housing; Self Aligning
Length
1.5 Inch | 38.1 Millimeter
Bore
0.5 Inch | 12.7 Millimeter
Outside Diameter
0.875 Inch | 22.225 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh