https://www.bdiexpress.com/medias/INDTHOLBXXXX-FNYBUPB16A-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUzOTR8aW1hZ2UvanBlZ3xhREUwTDJnM01TOHhNRFEzT1RBMk9UazFOREEzT0M5SlRrUlVTRTlNUWxoWVdGaGZSazVaUWxWUVFqRTJRVjh6TURCNE16QXdMbXB3Wnd8ZGY0Mzg4ZmEyOTQzOWIxZGNmOTlmODUyYjcyMzdkMTE1NTYxNWFmNjRlMDFiMzc5YWUxZTk3YjNkOWNlZGI0ZA
THOMSON
THOMSON
FNYBUPB12LS
THOMSON THOMSON
Description
FNYBUPB12LS PILLOW BLOCK BEARING ; 3/4" BORE 4 BOLT ALUMINUM
3/4" Bore; 15/16" Base to Center Height; 2.4" Nominal Bolt Center Across Shaft; 4 Bolt Pillow Block; Aluminum Housing; Plain; 1-5/8" Length Thru Bore; 0.19" Mounting Hole Diam; Yes Relubricatable; FNYBU-12; None; Non-Adjustable; No Self Aligning
Part #
FNYBUPB12LS
BDI #
853811
Details
143.28
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Linear-Motion-Products/Linear-Bearings/Pillow-Blocks/FNYBUPB12LS/p/853811
Your Price
$ 143.28 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
0.544
EAN
0662486202226
Product Group - BDI
L00220
Housing Style
4 Bolt Pillow Block
Linear Bushing Type
Plain
Enclosure
None
Adjustable/Non-Adjustable
Non-Adjustable
Housing Configuration
Closed
Housing Material
Aluminum
Relubricatable
Yes
Linear Bushing Part Number
FNYBU-12
Self Aligning
No
Inch - Metric
Inch
Other Features
Fluoronyliner Bushing | No.8 Bolt
Category - BDI
Pillow Block Bearings
Harmonized Tariff Code
8483.20.80.00
Noun
Bearing
Keyword 3
Pillow Block
Keyword String
Plain Linear Pillow Block
Manufacturer URL
https://www.thomsonlinear.com
Manufacturer Item Number
FNYBUPB12LS
Weight / LBS
1.2
Long Description
3/4" Bore; 15/16" Base to Center Height; 2.4" Nominal Bolt Center Across Shaft; 4 Bolt Pillow Block; Aluminum Housing; Plain; 1-5/8" Length Thru Bore; 0.19" Mounting Hole Diam; Yes Relubricatable; FNYBU-12; None; Non-Adjustable; No Self Aligning
Base to Center Height
0.937 Inch | 23.8 Millimeter
Bore
0.75 Inch | 19.05 Millimeter
Length Thru Bore
1.625 Inch | 41.275 Millimeter
Nominal Bolt Center Across Shaft
2.4 Inch | 61 Millimeter
Mounting Hole Diameter
0.19 Inch | 4.826 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh