https://www.bdiexpress.com/medias/INDTHOLBXXXX-FNYBUTWN16-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY2MzJ8aW1hZ2UvanBlZ3xhREEwTDJobU1TOHhNRFEzT1RBM01UQXdNalkxTkM5SlRrUlVTRTlNUWxoWVdGaGZSazVaUWxWVVYwNHhObDh6TURCNE16QXdMbXB3Wnd8ZDI0YWU1ZWEzY2QwMWE5OWQxNTU3MTlkNzVjNWMzMzhjMTRmYmI1MmFjM2E0OTIzOTYzMzM1NzQwOWU0MjNmMQ
THOMSON
THOMSON
FNYBUTWN24
THOMSON THOMSON
Description
FNYBUTWN24 TWIN PILLOW BLOCK BEARING ; 1-1/2" BORE 4 BOLT TWIN ALUMINUM
1-1/2" Bore; 1.75" Base to Center Height; 4.1" Nominal Bolt Center Across Shaft; 4 Bolt Pillow Block; Aluminum Housing; Plain; 3" Length Thru Bore; 0.28" Mounting Hole Diam; Yes Relubricatable; FNYBU-24; 2 Seals; Non-Adjustable; No Self Aligning
Part #
FNYBUTWN24
BDI #
854346
Details
849.66
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Linear-Motion-Products/Linear-Bearings/Pillow-Blocks/FNYBUTWN24/p/854346
Your Price
$ 849.66 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
3.54
EAN
0662486204008
Product Group - BDI
L00220
Housing Style
4 Bolt Pillow Block
Linear Bushing Type
Plain
Enclosure
2 Seals
Adjustable/Non-Adjustable
Non-Adjustable
Housing Configuration
Closed Twin
Housing Material
Aluminum
Relubricatable
Yes
Linear Bushing Part Number
FNYBU-24
Self Aligning
No
Inch - Metric
Inch
Other Features
Fluoronyliner Bushing | 1/4 Inch Bolt | Each Sealed on One End | Length Thru Bore 3 Inch on Both Side
Category - BDI
Pillow Block Bearings
Harmonized Tariff Code
8483.20.80.00
Noun
Bearing
Keyword 3
Pillow Block
Keyword String
Plain Linear Pillow Block
Manufacturer URL
https://www.thomsonlinear.com
Manufacturer Item Number
FNYBUTWN24
Weight / LBS
7.8
Long Description
1-1/2" Bore; 1.75" Base to Center Height; 4.1" Nominal Bolt Center Across Shaft; 4 Bolt Pillow Block; Aluminum Housing; Plain; 3" Length Thru Bore; 0.28" Mounting Hole Diam; Yes Relubricatable; FNYBU-24; 2 Seals; Non-Adjustable; No Self Aligning
Nominal Bolt Center Across Shaft
4.1 Inch | 104.1 Millimeter
Base to Center Height
1.75 Inch | 44.45 Millimeter
Length Thru Bore
3 Inch | 76.2 Millimeter
Bore
1.5 Inch | 38.1 Millimeter
Mounting Hole Diameter
0.28 Inch | 7.112 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh