INA
INA
KGB25-PP-AS
INA INA
Description
KGB25-PP-AS LINEAR BALL BEARING UNIT ; NON-RETURNABLE 25MM X 57.5MM X 58MM
25MM Bore; 30MM Base to Center Height; 68MM Nominal Bolt Center Across Shaft; 2 Bolt Pillow Block; Aluminum Housing; Ball; 58MM Length Thru Bore; 6.6MM Mounting Hole Diam; Relubricatable; KB2558PPAS; 2 Seals; Non-Adjustable; No Self Aligning
Part #
KGB25-PP-AS
BDI #
15048937
Details
262.55
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Linear-Motion-Products/Linear-Bearings/Pillow-Blocks/KGB25-PP-AS/p/15048937
Your Price
$ 262.55 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
0.55
EAN
4012802047875
Product Group - BDI
L00220
Housing Style
2 Bolt Pillow Block
Linear Bushing Type
Ball
Enclosure
2 Seals
Adjustable/Non-Adjustable
Non-Adjustable
Housing Configuration
Closed
Housing Material
Aluminum
Relubricatable
Yes
Linear Bushing Part Number
KB2558PPAS
Self Aligning
No
Inch - Metric
Metric
Other Features
Heavy Duty | Greased
Category - BDI
Linear Pillow Block Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword 3
Pillow Block
Keyword String
Ball Linear Pillow Block
Manufacturer URL
https://www.schaeffler.us
Manufacturer Item Number
KGB25-PP-AS
Weight / LBS
1.279
Long Description
25MM Bore; 30MM Base to Center Height; 68MM Nominal Bolt Center Across Shaft; 2 Bolt Pillow Block; Aluminum Housing; Ball; 58MM Length Thru Bore; 6.6MM Mounting Hole Diam; Relubricatable; KB2558PPAS; 2 Seals; Non-Adjustable; No Self Aligning
Nominal Bolt Center Across Shaft
2.7 Inch | 68 Millimeter
Length Thru Bore
2.283 Inch | 58 Millimeter
Base to Center Height
1.181 Inch | 30 Millimeter
Bore
0.984 Inch | 25 Millimeter
Mounting Hole Diameter
0.26 Inch | 6.6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh