https://www.bdiexpress.com/medias/INDINAPBXXXX-LNR-KGX-CLSD-AL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYxNTd8aW1hZ2UvanBlZ3xhR1JoTDJoaU9TODVPRE0wTlRjd05EUTRPVEkyTDBsT1JFbE9RVkJDV0ZoWVdGOU1UbEpmUzBkWVgwTk1VMFJmUVV4Zk16QXdlRE13TUM1cWNHY3wwNDYyM2FkNzM0OTFkZWI4OTAwMmU3ZTZjMGU4YzgyZjVjZTg1NmNhMjliM2IwNDdkNmU0NGY3MWM0ZTUwZWQ1
INA
INA
KGX16-B-PP
INA INA
Description
KGX16-B-PP LINEAR BALL BEARING UNIT ; NON-RETURNABLE SELF ALIGINING 1" DIA
Bearing, Ball; 1" Bore; 1.187" Base to Center Height; 2.9" Nominal Bolt Center Across Shaft; 4 Bolt Pillow Block; Aluminum Housing; 1-3/4" Length Thru Bore; 0.218" Mounting Hole Diameter; Relubricatable; KX16PP; 2 Seals; Non-Adjustable
Part #
KGX16-B-PP
BDI #
21569002
Details
235.74
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Linear-Motion-Products/Linear-Bearings/Pillow-Blocks/KGX16-B-PP/p/21569002
Your Price
$ 235.74 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
0.48
EAN
4054369669367
Product Group - BDI
L00220
Housing Style
4 Bolt Pillow Block
Linear Bushing Type
Ball
Enclosure
2 Seals
Adjustable/Non-Adjustable
Non-Adjustable
Housing Configuration
Closed
Housing Material
Aluminum
Relubricatable
Yes
Linear Bushing Part Number
KX16PP
Self Aligning
Yes
Inch - Metric
Inch
Other Features
Light Duty
Category - BDI
Pillow Block Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword 3
Pillow Block
Keyword String
Ball Linear Pillow Block
Manufacturer URL
https://www.schaeffler.us
Weight / LBS
1.213
Long Description
Bearing, Ball; 1" Bore; 1.187" Base to Center Height; 2.9" Nominal Bolt Center Across Shaft; 4 Bolt Pillow Block; Aluminum Housing; 1-3/4" Length Thru Bore; 0.218" Mounting Hole Diameter; Relubricatable; KX16PP; 2 Seals; Non-Adjustable
Base to Center Height
1.187 Inch | 30.15 Millimeter
Length Thru Bore
1.75 Inch | 44.45 Millimeter
Bore
1 Inch | 25.4 Millimeter
Nominal Bolt Center Across Shaft
2.9 Inch | 73.7 Millimeter
Mounting Hole Diameter
0.218 Inch | 5.537 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh