INA
INA
KTHK25-B-PP-AS
INA INA
Description
KTHK25-B-PP-AS LINEAR BALL BEARING UNIT ; NON-RETURNABLE
25MM Bore; 27MM Base to Center Height; 48MM Nominal Bolt Center Across Shaft; 2 Bolt Pillow Block; Aluminum Housing; Ball; 40MM Length Thru Bore; 6.6MM Mounting Hole Diam; Relubricatable; KH2540PPAS; 2 Seals; Non-Adjustable; No Self Aligning
Part #
KTHK25-B-PP-AS
BDI #
1175068
Details
225.87
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Linear-Motion-Products/Linear-Bearings/Pillow-Blocks/KTHK25-B-PP-AS/p/1175068
Your Price
$ 225.87 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
0.55
EAN
4012802051582
Product Group - BDI
L00220
Housing Style
2 Bolt Pillow Block
Linear Bushing Type
Ball
Enclosure
2 Seals
Adjustable/Non-Adjustable
Non-Adjustable
Housing Configuration
Closed Twin
Housing Material
Aluminum
Relubricatable
Yes
Linear Bushing Part Number
KH2540PPAS
Self Aligning
No
Inch - Metric
Metric
Other Features
Compact Duty | Tandem Housed | M8 Bolt | Greased | Each Sealed on One End | Length Thru Bore 40 MM on Both Side
Category - BDI
Linear Pillow Block Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword 3
Pillow Block
Keyword String
Ball Linear Pillow Block
Manufacturer URL
https://www.schaeffler.us
Manufacturer Item Number
KTHK25-B-PP-AS
Weight / LBS
1.279
Long Description
25MM Bore; 27MM Base to Center Height; 48MM Nominal Bolt Center Across Shaft; 2 Bolt Pillow Block; Aluminum Housing; Ball; 40MM Length Thru Bore; 6.6MM Mounting Hole Diam; Relubricatable; KH2540PPAS; 2 Seals; Non-Adjustable; No Self Aligning
Nominal Bolt Center Across Shaft
1.9 Inch | 48 Millimeter
Mounting Hole Diameter
0.26 Inch | 6.6 Millimeter
Length Thru Bore
1.575 Inch | 40 Millimeter
Bore
0.984 Inch | 25 Millimeter
Base to Center Height
1.063 Inch | 27 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh