EWELLIX
EWELLIX
LUCF 50
EWELLIX EWELLIX
Description
LUCF 50 LINEAR BALL BEARING ; NON RETURNABLE
50MM Bore; 50MM Base to Center Height; 50MM Nominal Bolt Center Across Shaft; 6 Bolt Pillow Block; Aluminum Housing; Ball; 100MM Length Thru Bore; 8.4MM Mounting Hole Diam; Relubricatable; LBCF50; 2 Shields; Adjustable; Self Aligning
Part #
LUCF 50
BDI #
1238488
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Linear-Motion-Products/Linear-Bearings/Pillow-Blocks/LUCF-50/p/1238488
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
1.06
EAN
7333314272805
Product Group - BDI
L00220
Housing Style
6 Bolt Pillow Block
Linear Bushing Type
Ball
Enclosure
2 Shields
Adjustable/Non-Adjustable
Adjustable
Housing Configuration
Open
Housing Material
Aluminum
Relubricatable
Yes
Linear Bushing Part Number
LBCF50
Self Aligning
Yes
Inch - Metric
Metric
Other Features
Secondary Mounting Hole Diameter 10.5 MM
Category - BDI
Pillow Block Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword 3
Pillow Block
Keyword String
Ball Linear Pillow Block
Manufacturer URL
https://www.ewellix.com
Manufacturer Item Number
LUCF 50
Weight / LBS
2.579
Long Description
50MM Bore; 50MM Base to Center Height; 50MM Nominal Bolt Center Across Shaft; 6 Bolt Pillow Block; Aluminum Housing; Ball; 100MM Length Thru Bore; 8.4MM Mounting Hole Diam; Relubricatable; LBCF50; 2 Shields; Adjustable; Self Aligning
Length Thru Bore
3.937 Inch | 100 Millimeter
Mounting Hole Diameter
0.331 Inch | 8.4 Millimeter
Base to Center Height
1.969 Inch | 50 Millimeter
Bore
1.969 Inch | 50 Millimeter
Nominal Bolt Center Across Shaft
2 Inch | 50 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh